Shop All Bathroom Mirrors
Decor Wonderland
Decor Wonderland SSM8002R Frameless Diamond Wall Mirror
Mfr # SSM8002R
Zoro # G803681052
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Decor Wonderland
- MFR # SSM8002R
- Zoro # G803681052
- UPC # 94351130172
- Country of Origin China
- Category Bathroom Mirrors
Description
Features
- Mirror mirror on the wall this is the most intricate design of them all
- This Round frameless wall mirror has unique double angle bevels perfect for your hallway, living room or bathroom
- Material: Glass & Metal
- Orientation: Horizontal & Vertical
- Shape: Rectangular
- Size: 27.6" x 5"
- Weight: 16 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 1/2 in. x 1/2 in. MPT x FS x 4 in. L Freezeless Auto Dra, Sillcock w-50HA BP (30CP-4)
- JAY R. SMITH MANUFACTURING Integral Vacuum Breaker (5609-PART14)
- LEGEND VALVE 2" X 2-1/2" BLACK NIPPLE (355-163E)
- ACORN CONTROLS Wall Urinal, SS, 3/4 NPT, Polished Satin (2162-W-1-CFR)
- DECOR WONDERLAND Decor Wonderland SSM515 Aris Modern bathroom mirror (SSM515)
- DECOR WONDERLAND Decor Wonderland SSM5005-3 Molten Round Bathroom Mirror (SSM5005-3)
- DECOR WONDERLAND Decor Wonderland SSM3007 Allison Modern bathroom mirror (SSM3007)
- DECOR WONDERLAND Frameless Beveled Kinana Mirror, Black - 20 Lbs (SSM414B)
- DECOR WONDERLAND Decor Wonderland SSM5039S Vanity Bathroom Mirror (SSM5039S)
- BRADLEY Mirror, Frameless, 18x24 (748-018240)
- CREWS Crews 135-SR11R Swagger Polished Black Frame Fire Mirror (135-SR11R)
- Decor Wonderland Bathroom Mirrors