Shop All Bathroom Mirrors
Decor Wonderland
Decor Wonderland SSM530B Luciano Frameless Wall Mirror; Black
Mfr # SSM530B
Zoro # G803681014
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Decor Wonderland
- MFR # SSM530B
- Zoro # G803681014
- UPC # 94351120913
- Country of Origin China
- Category Bathroom Mirrors
Description
Features
- The Luciano Frameless wall mirror is a distinctive mirror "framed" with 36 beveled mirrors which surround the main mirror
- This bathroom mirror is a large impressive piece sure to stand out in any home
- The unique black mirrors on the border are cut and beveled by hand so they may not be perfectly symmetrical, which makes each mirror truly unique
- Color: Black
- Material: Glass & Metal
- Orientation: Horizontal & Vertical
- Shape: Rectangular
- Dimension: 27.6"H x 27.6"W x .5"D
- Weight: 22 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" FNPT Stainless Steel Ball Valve Inline (06Q221N06038)
- ZORO SELECT Cap, 304 SS, 1/2", Female BSPT, Class 150 (ZUSA-PF-8243)
- SANI-LAV Foamer Lid Kit, Orange, Plastic (N2F48L)
- NIBCO 1-1/2" x 1-1/4" NOM FTG x C Copper Reducer (C6002 11/2x11/4)
- DECOR WONDERLAND Decor Wonderland SSM3007 Allison Modern bathroom mirror (SSM3007)
- DECOR WONDERLAND Decor Wonderland SSM5005-3 Molten Round Bathroom Mirror (SSM5005-3)
- DECOR WONDERLAND Decor Wonderland SSM5039S Vanity Bathroom Mirror (SSM5039S)
- DECOR WONDERLAND Frameless Beveled Kinana Mirror, Black - 20 Lbs (SSM414B)
- DECOR WONDERLAND Decor Wonderland SSM515 Aris Modern bathroom mirror (SSM515)
- SEE ALL INDUSTRIES 36 in "H x 24 in "W, Framed Mirror, Aluminum (AL2436G)
- MIRREDGE 1-1/2" W, Wood Grain Strips (55260)
- Decor Wonderland Bathroom Mirrors