Shop All Bathroom Mirrors
Decor Wonderland
Decor Wonderland SSM414-2 Grand Street Modern Bathroom Mirror - Silver
Mfr # SSM414-2
Zoro # G503681109
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Decor Wonderland
- MFR # SSM414-2
- Zoro # G503681109
- UPC # 94351150507
- Country of Origin China
- Category Bathroom Mirrors
Description
Features
- The Grand Street Modern Bathroom Mirror is inspired by the NYC subway tile design and is comprised of over 40 pieces of mirror
- The main mirror is surrounded by rectanguar beveled mirrors to create a contemporary sharp design to this frameles mirror
- Color: Silver
- Material: Metal & Glass
- Dimension: 31.5"H x 23.6"W x .5"D
- Weight: 24 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Carrier Wrench, 4", Carbon Steel (Z1200-CPLGWRNCH-4)
- SHARPE VALVES Globe Valves, Socket x Socket, 1-1/4" Size (4371006080)
- ZORO SELECT Red Brass Flange, FNPT, 1/2" Pipe Size (4TJJ7)
- ZORO SELECT PVC Coupling, Socket x Socket, 5 in Pipe Size (429050)
- DECOR WONDERLAND Decor Wonderland SSM5005-3 Molten Round Bathroom Mirror (SSM5005-3)
- DECOR WONDERLAND Decor Wonderland SSM3007 Allison Modern bathroom mirror (SSM3007)
- DECOR WONDERLAND Frameless Beveled Kinana Mirror, Black - 20 Lbs (SSM414B)
- DECOR WONDERLAND Decor Wonderland SSM5039S Vanity Bathroom Mirror (SSM5039S)
- DECOR WONDERLAND Decor Wonderland SSM515 Aris Modern bathroom mirror (SSM515)
- KETCHAM 36" "H x 24" "W, Frosted Glass Edge Mirror, LED Mirror, Aluminium (ELL-2436)
- KOHLER Essential 20" X 40" Capsule Decorative Mirror (26051-CPL)
- Decor Wonderland Bathroom Mirrors