Shop All Bathroom Mirrors
Decor Wonderland
Decor Wonderland SSM401 Alta Modern Bathroom Mirror - Silver
Mfr # SSM401
Zoro # G603681061
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Decor Wonderland
- MFR # SSM401
- Zoro # G603681061
- UPC # 818228942053
- Country of Origin China
- Category Bathroom Mirrors
Description
Features
- The Alta Modern Bathroom Mirror is a unique frameless mirror inspired by the human form
- This frameless mirror can work in both contemporary and traditional interior design
- Perfect for your bathroom, hallway, living room or master bedroom
- The Alta Mirror features a beautiful 3/4" inch bevel
- Color: Silver
- Material: Metal & Glass
- Dimension: 31.5"H x 19.7"W x .5"D
- Weight: 16 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM EZ-Link Cable Connector, 72 In. (RTG20040)
- NIBCO 1/2" NOM C Copper Union (633W 1/2)
- KOHLER Aerator, 2.5 Gpm, 13/16 - 27 Thd (1000952-BC)
- MOEN Showerhead Soft Square Bl (58915BL)
- DECOR WONDERLAND Decor Wonderland SSM3007 Allison Modern bathroom mirror (SSM3007)
- DECOR WONDERLAND Decor Wonderland SSM515 Aris Modern bathroom mirror (SSM515)
- DECOR WONDERLAND Decor Wonderland SSM5039S Vanity Bathroom Mirror (SSM5039S)
- DECOR WONDERLAND Decor Wonderland SSM5005-3 Molten Round Bathroom Mirror (SSM5005-3)
- DECOR WONDERLAND Frameless Beveled Kinana Mirror, Black - 20 Lbs (SSM414B)
- BRADLEY 36 in "H x 24 in "W, Framed, Mirror, Glass (781-024360)
- KETCHAM 8 3/4" "H x 24" "W, Cosmetic Box (2408M)
- Decor Wonderland Bathroom Mirrors