Shop All Bathroom Mirrors
Decor Wonderland
Decor Wonderland SSL055 33.5 x 23.6 in. Ashley Backlit LED Bathroom Mirror
Mfr # SSL055
Zoro # G203681188
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Decor Wonderland
- MFR # SSL055
- Zoro # G203681188
- UPC # 94351151191
- Country of Origin Unknown
- Category Bathroom Mirrors
Description
The Ashley LED mirror is one of Decor Wonderlan'd new line of luxury LED Mirrors. It is a modern triangle shaped LED bathroom mirror with a soft day light glow to give you extra light when you need it. Designed with a touch sensitive on/off switch to quickly add more light when you are applying make u or taking a selfie.
Features- Crafted of thick, strong 3/16 float glass
- This mirror is made using real silver, not aluminum
- Silver mirrors last longer and provide a warmer reflection
- The invisible mounting hardware is designed to keep your mirror secure and keeps the hardware out of sight
- Distortion free
- We use high quality glass so you wont get that funhouse effect that is common in inferrior cheap mirrors
- Mounting hardware included, comes ready to hang
- Hangs horizontally only
- Great for Bathroom mirror, Vanity mirror, Living Room mirror or Bedroom mirror
- Copper-Free mirror
- Excellent resistance to humidity
- Size: 33.5 x 23.6 in.
- Weight: 27 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 5/8" Flare Brass Short Nut 10PK (41FS-10)
- SMITH-COOPER Hex Bushing, 1"x1/4", 125, Brz Nl (4385003010)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1" OD Tube, 316SS (100100-4-655)
- ELKAY Lustertone Sink, SS, LRAD1720501, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD1720501)
- DECOR WONDERLAND Decor Wonderland SSM5039S Vanity Bathroom Mirror (SSM5039S)
- DECOR WONDERLAND Decor Wonderland SSM3007 Allison Modern bathroom mirror (SSM3007)
- DECOR WONDERLAND Frameless Beveled Kinana Mirror, Black - 20 Lbs (SSM414B)
- DECOR WONDERLAND Decor Wonderland SSM515 Aris Modern bathroom mirror (SSM515)
- DECOR WONDERLAND Decor Wonderland SSM5005-3 Molten Round Bathroom Mirror (SSM5005-3)
- KETCHAM 18" x 36" Surface Mounted Adjustable Tilt Washroom Mirror (ATM-1836)
- CREWS Crews 135-SR11R Swagger Polished Black Frame Fire Mirror (135-SR11R)
- Decor Wonderland Bathroom Mirrors