Shop All Decorative Mirrors
Decor Wonderland
Decor Wonderland SSD092 31.5 in. ISO Modern Bathroom Mirror
Mfr # SSD092
Zoro # G503940091
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Decor Wonderland
- MFR # SSD092
- Zoro # G503940091
- UPC # 94351130141
- Country of Origin China
- Category Decorative Mirrors
Description
Features
- Exquisite mirror, fantastic piece of art
- This multidimensional mirror will be the centerpiece of any room
- Double coated silver backing with seamed edges
- Mounting hardware included & comes ready to hang
- Hangs vertically and horizontally
- Material: Glass, Wood, Metal
- Size: 31.5"
- Dimension: 31.5" H x 23.6" W x 2" D
- Weight: 34 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Bedding/Bath Kit, Emergency Shelter, Dorms (X90001)
- NUDELL Award-A-Plaque Mahogany (18813M)
- HON CHAIR, GUEST, W/O ARMS, NAVY (BSXVL606VA90)
- MANHATTAN COMFORT DUMBO 10-Drawer Double Tall Dresser in Midnight Blue (DR004-MB)
- DECOR WONDERLAND Decor Wonderland SSM526 Francisca Large Frameless Wall Mirror (SSM526)
- BAXTON STUDIO Iara Modern Glam and Luxe Antique Goldleaf Finished Wood Accent Wall Mirror (224-12927-ZORO)
- INFINITY INSTRUMENTS Franc Chrome Mirror - 22" Round Chrome Frame and Metal Chain (15462CM)
- UNIQUEWISE Decorative Tiered Diamond Shaped Black Metal Frame Wall Mounted Modern Mirror (QI004579)
- SEKKUSU FURNITURE 24 x 36 in. Frameless Beveled Oval Wall Mirror - 1 in. Beveled Edge (SE1536933)
- HOLLAND BAR STOOL CO Virginia 15" x 26" Basketball Mirror (MBsktVrgnia)
- ELK HOME Finbar Wall Mirror (7011-2013)
- Decor Wonderland Decorative Mirrors