Shop All Air Vent Covers & Floor Registers
Decor Grates
Sidewall/Ceiling Register, 7.5 X 13.5, Textured Black, Steel
Mfr # ST612W
Zoro # G2928913
product price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 6x12
- Max. Duct Width (In.) 12
- Max. Duct Height (In.) 6
- Finish Textured Black
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Decor Grates
- MFR # ST612W
- Zoro # G2928913
- UPC # 771308014173
- Country of Origin Canada
- Category Air Vent Covers & Floor Registers
Dimensions
Max. Duct Width (In.) | 12 |
Max. Duct Height (In.) | 6 |
Overall Width (In.) | 13.5 |
Overall Height (In.) | 7.5 |
Depth (In.) | 1.38 |
Manufacturers Warranty Length | 1 yr. |
Height (In.) | 7.5 |
Width (In.) | 13.5 |
Overall Width | 7 1/2 in |
Filter Depth | 1 3/8 in |
Maximum Opening Height | 12 in |
Overall Height | 13 1/2 in |
Manufacturer Warranty Length | 1 yr |
Maximum Opening Width | 6 in |
Filter Height | 13 1/2 in |
Overall Depth | 1 3/8 in |
Filter Width | 7 1/2 in |
Description
Sidewall/Ceiling Register, Overall Depth 1 3/8 in, Overall Height 13 1/2 in, Overall Width 7 1/2 in, Maximum Opening Height 12 in, Maximum Opening Width 6 in, Filter Depth 1 3/8 in, Filter Height 13 1/2 in, Filter Width 7 1/2 in, Grille Color Black, Grille Material Steel, Material Steel, Damper Material Plastic, Bar Spacing Not Applicable, Face Design Decorative, Airflow Directions One-Way, Adjustable Blades No, Mounting Location Wall, Mounting Style Surface Mount, Blade Angle 180 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A/C SAFE Window AC Support, Painted Steel (AC-160)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 150 ft. Length (FFSL1-150)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 24"x24"x2" (276-240-240)
- 3M CUNO Wrench (F/Cfs22 Filter) (68900-32)
- DECOR GRATES Floor Register, 5.5 X 11.5, Bright Brass, Brass (SPH410)
- DECOR GRATES Floor Register, 5.5 X 11.5, Brushed Nickel, Steel (SPH410-NKL)
- DECOR GRATES Floor Register, 5.5 X 15.5, Brushed Nickel, Steel (SPH414-NKL)
- DECOR GRATES Floor Register, 3.75 X 13.5, Lacquered Natural, Oak Wood (WL212-N)
- DECOR GRATES Sidewall/Ceiling Register, 7.5 X 15.5, Textured Black, Steel (ST614-W)
- DECOR GRATES Floor Register, 5.5 X 11.5, Rubbed Bronze, Plated Steel (AJH410-RB)
- LL BUILDING PRODUCTS 2Pk Found Vent Cover (FVC 168)
- Decor Grates Air Vent Covers & Floor Registers