Shop All Air Vent Covers & Floor Registers
Decor Grates
Return Air Grille, 7.5 X 13.5, Textured Black, Steel
Mfr # ST612R
Zoro # G2996314
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 6x12
- Max. Duct Width (In.) 12
- Max. Duct Height (In.) 6
- Finish Textured Black
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Decor Grates
- MFR # ST612R
- Zoro # G2996314
- UPC # 771308014265
- Country of Origin China
- Category Air Vent Covers & Floor Registers
Dimensions
Max. Duct Width (In.) | 12 |
Max. Duct Height (In.) | 6 |
Overall Width (In.) | 13.5 |
Overall Height (In.) | 7.5 |
Width (In.) | 13.5 |
Height (In.) | 7.5 |
Depth (In.) | 0.45 |
Manufacturers Warranty Length | 1 yr. |
Filter Height | 13 1/2 in |
Overall Width | 7 1/2 in |
Filter Width | 7 1/2 in |
Manufacturer Warranty Length | 1 yr |
Filter Depth | 1/2 in |
Overall Height | 13 1/2 in |
Maximum Opening Height | 11 3/4 in |
Overall Depth | 1/2 in |
Maximum Opening Width | 5 3/4 in |
Description
Return Air Grille, Overall Depth 1/2 in, Overall Height 13 1/2 in, Overall Width 7 1/2 in, Maximum Opening Height 11 3/4 in, Maximum Opening Width 5 3/4 in, Filter Depth 1/2 in, Filter Height 13 1/2 in, Filter Width 7 1/2 in, Grille Color Black, Grille Material Steel, Material Steel, Damper Material Not Applicable, Bar Spacing Not Applicable, Face Design Decorative, Airflow Directions One-Way, Adjustable Blades No, Mounting Location Floor, Mounting Style Surface Mount, Blade Angle 180 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR-DRIVE Replacement Blade (RP301130G)
- NU-CALGON Glycometer, For HVAC Fluid Systems (61301)
- ZORO SELECT Downspout Hanger (13R092)
- DIVERSITECH CO2 Cartridges, PK12 (SGC-12)
- DECOR GRATES Floor Register, 5.5 X 13.5, Plated Nickel, Plated Steel (ADH412-NKL)
- DECOR GRATES Return Air Grille, 7.5 X 11.5, Textured Black, Steel (ST610R)
- DECOR GRATES Sidewall/Ceiling Register, 7.5 X 13.5, Textured Black, Steel (ST612W)
- DECOR GRATES Floor Register, 3.75 X 13.5, Unfinished, Oak Wood (WL212-U)
- DECOR GRATES Floor Register, 5.5 X 15.5, Antique Brass, Brass (SPH414-A)
- DECOR GRATES Floor Register, 3.75 X 13.5, Textured Black, Cast Iron (ST212)
- TOOLTIME CA102M12X6 2 Way Aluminum Sidewall Ceiling Register 12 x 6 in. (TO710177)
- Decor Grates Air Vent Covers & Floor Registers