Shop All Air Vent Covers & Floor Registers
Decor Grates
Floor Register, 5.5 X 15.5, Plated Nickel, Plated Steel
Mfr # ADH414-NKL
Zoro # G2878391
product price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 4x14
- Max. Duct Width (In.) 14
- Max. Duct Height (In.) 4
- Material Plated Steel
- Construction Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Decor Grates
- MFR # ADH414-NKL
- Zoro # G2878391
- UPC # 771308009667
- Country of Origin Canada
- Category Air Vent Covers & Floor Registers
Dimensions
Max. Duct Width (In.) | 14 |
Max. Duct Height (In.) | 4 |
Overall Width (In.) | 15.5 |
Overall Height (In.) | 5.5 |
Height (In.) | 5.5 |
Manufacturers Warranty Length | 1 yr. |
Depth (In.) | 1.38 |
Width (In.) | 15.5 |
Maximum Opening Width | 4 in |
Manufacturer Warranty Length | 1 yr |
Maximum Opening Height | 14 in |
Overall Height | 15 1/2 in |
Filter Height | 15 1/2 in |
Overall Depth | 1 3/8 in |
Filter Depth | 1 3/8 in |
Filter Width | 5 1/2 in |
Overall Width | 5 1/2 in |
Description
Floor Register, Overall Depth 1 3/8 in, Overall Height 15 1/2 in, Overall Width 5 1/2 in, Maximum Opening Height 14 in, Maximum Opening Width 4 in, Filter Depth 1 3/8 in, Filter Height 15 1/2 in, Filter Width 5 1/2 in, Grille Color Nickel, Grille Material Steel, Material Plated Steel, Damper Material Plastic, Bar Spacing Not Applicable, Face Design Decorative, Airflow Directions One-Way, Adjustable Blades No, Mounting Location Floor, Mounting Style Lay-In, Blade Angle 180 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Strip Heater, 120V, 21 In. L, 1200 Deg F (CSH01610)
- EKENA MILLWORK 3" Lifetime Vinyl Shutter-Lok's, Forest Green (12/Bag) (LVSL0012FG)
- FOLLETT ICE Water Sensor (PI502116)
- HOSHIZAKI Bin Door Replace. Kit B250/500 (HS-2144)
- DECOR GRATES Floor Register, 5.5 X 15.5, Brushed Nickel, Steel (SPH414-NKL)
- DECOR GRATES Floor Register, 5.5 X 15.5, Bright Brass, Brass (SPH414)
- DECOR GRATES Floor Register, 5.5 X 15.5, Antique Brass, Brass (SPH414-A)
- DECOR GRATES Floor Register, 3.75 X 13.5, Antique Brass, Brass (SPH212-A)
- DECOR GRATES Floor Register, 5.5 X 15.5, Textured Black, Cast Iron (ST414)
- DECOR GRATES Floor Register, 3.75 X 13.5, Bright Brass, Brass (SPH212)
- WILLIAMS COMFORT PRODUCTS 11" x 12" Rear Outlet Register, Motorized, Surface (6920)
- Decor Grates Air Vent Covers & Floor Registers