Shop All Air Vent Covers & Floor Registers
Decor Grates
Floor Register, 5.5 X 13.5, Textured Black, Cast Iron
Mfr # ST412
Zoro # G2750711
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 4x12
- Max. Duct Width (In.) 12
- Max. Duct Height (In.) 4
- Finish Textured Black
- Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Decor Grates
- MFR # ST412
- Zoro # G2750711
- UPC # 771308002095
- Country of Origin Canada
- Category Air Vent Covers & Floor Registers
Dimensions
Max. Duct Width (In.) | 12 |
Max. Duct Height (In.) | 4 |
Overall Width (In.) | 13.5 |
Overall Height (In.) | 5.5 |
Height (In.) | 5.5 |
Width (In.) | 13.5 |
Manufacturers Warranty Length | 1 yr. |
Depth (In.) | 1.38 |
Overall Height | 13 1/2 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 1 3/8 in |
Maximum Opening Width | 4 in |
Filter Height | 13 1/2 in |
Filter Width | 5 1/2 in |
Maximum Opening Height | 11 7/8 in |
Filter Depth | 1 3/8 in |
Overall Width | 5 1/2 in |
Description
Floor Register, Overall Depth 1 3/8 in, Overall Height 13 1/2 in, Overall Width 5 1/2 in, Maximum Opening Height 11 7/8 in, Maximum Opening Width 4 in, Filter Depth 1 3/8 in, Filter Height 13 1/2 in, Filter Width 5 1/2 in, Grille Color Black, Grille Material Steel, Material Cast Iron, Damper Material Plastic, Bar Spacing Not Applicable, Face Design Decorative, Airflow Directions One-Way, Adjustable Blades No, Mounting Location Floor, Mounting Style Lay-In, Blade Angle 180 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 90-380 Fan Relay, Type 184, 24 (90-380)
- SOLARONICS Tube Heater, LP Gas, 60 ft., 175,000 btuh (GQG-175-60CL)
- DAYTON Disconnect Switch, Unit Mounted (2YU94)
- JOHNSON CONTROLS Penn Thermocouple, 36" (K19AT-36)
- DECOR GRATES Floor Register, 3.75 X 13.5, Lacquered Natural, Cherry Wood (WLC212-N)
- DECOR GRATES Floor Register, 5.5 X 11.5, Plated Nickel, Plated Steel (ADH410-NKL)
- DECOR GRATES Floor Register, 3.75 X 13.5, Bright Brass, Brass (SPH212)
- DECOR GRATES Return Air Grille, 7.5 X 13.5, Textured Black, Steel (ST612R)
- DECOR GRATES Floor Register, 3.75 X 13.5, Unfinished, Oak Wood (WL212-U)
- DECOR GRATES Floor Register, 3.75 X 13.5, Brushed Nickel, Steel (SPH212-NKL)
- DECOR GRATES Sidewall/Ceiling Register, 7.5 X 11.5, Textured Black, Steel (ST610W)
- Decor Grates Air Vent Covers & Floor Registers