Shop All Air Vent Covers & Floor Registers
Decor Grates
Floor Register, 5.5 X 13.5, Rubbed Bronze, Plastic
Mfr # AJH412-RB
Zoro # G2704667
product price: $18.65
/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 4x12
- Max. Duct Width (In.) 12
- Max. Duct Height (In.) 4
- Finish Rubbed Bronze
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Decor Grates
- MFR # AJH412-RB
- Zoro # G2704667
- UPC # 771308009834
- Country of Origin Canada
- Category Air Vent Covers & Floor Registers
Dimensions
Max. Duct Width (In.) | 12 |
Max. Duct Height (In.) | 4 |
Overall Width (In.) | 13.5 |
Overall Height (In.) | 5.5 |
Manufacturers Warranty Length | 1 yr. |
Depth (In.) | 1.38 |
Height (In.) | 5.5 |
Width (In.) | 13.5 |
Maximum Opening Width | 4 in |
Manufacturer Warranty Length | 1 yr |
Maximum Opening Height | 11 7/8 in |
Overall Width | 5 1/2 in |
Filter Depth | 1 3/8 in |
Overall Height | 13 1/2 in |
Filter Width | 5 1/2 in |
Filter Height | 13 1/2 in |
Overall Depth | 1 3/8 in |
Description
Floor Register, Overall Depth 1 3/8 in, Overall Height 13 1/2 in, Overall Width 5 1/2 in, Maximum Opening Height 11 7/8 in, Maximum Opening Width 4 in, Filter Depth 1 3/8 in, Filter Height 13 1/2 in, Filter Width 5 1/2 in, Grille Color Bronze, Grille Material Steel, Material Plated Steel, Damper Material Plastic, Bar Spacing Not Applicable, Face Design Decorative, Airflow Directions One-Way, Adjustable Blades No, Mounting Location Floor, Mounting Style Lay-In, Blade Angle 180 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAIR PRO 16x25x3 Synthetic Furnace Air Cleaner Filter, MERV 8 2 PK (AB-31625-8-2)
- REVCOR Blower Whl, Dia 5 3/4 In, Width 7 1/4 In (C575-725D)
- WESTWARD Spring Lock Coupler Tool Set, A/C (1YMH1)
- EATON CUTLER-HAMMER Heater Pack .814-1.32A (H2004B-3)
- DECOR GRATES Floor Register, 5.5 X 11.5, Rubbed Bronze, Plated Steel (AJH410-RB)
- DECOR GRATES Floor Register, 5.5 X 15.5, Antique Brass, Brass (SPH414-A)
- DECOR GRATES Floor Register, 5.5 X 11.5, Bright Brass, Brass (SPH410)
- DECOR GRATES Return Air Grille, 7.5 X 11.5, Textured Black, Steel (ST610R)
- DECOR GRATES Floor Register, 5.5 X 13.5, Antique Brass, Brass (SPH412-A)
- DECOR GRATES Return Air Grille, 7.5 X 15.5, Textured Black, Steel (ST614R)
- IO HVAC CONTROLS Motorized Zone Register, PO, 4 X 12 (MZR-1204-B-PO)
- Decor Grates Air Vent Covers & Floor Registers