Shop All Air Vent Covers & Floor Registers
This Product is Discontinued
Decor Grates
Floor Register, 5.5 X 13.5, Lacquered Natural, Oak Wood (Discontinued)
Mfr # WL412-N
Zoro # G3243292
This Product is Discontinued
Key Features
- Type Louvered
- Max. Duct Width (In.) 12
- Max. Duct Height (In.) 4
- Finish Lacquered Natural
- Material Oak Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Decor Grates
- MFR # WL412-N
- Zoro # G3243292
- UPC # 771308002309
- Country of Origin Canada
- Category Air Vent Covers & Floor Registers
Dimensions
Max. Duct Width (In.) | 12 |
Max. Duct Height (In.) | 4 |
Overall Width (In.) | 13.5 |
Overall Height (In.) | 5.5 |
Manufacturers Warranty Length | 1 yr. |
Width (In.) | 13.5 |
Depth (In.) | 1.70 |
Height (In.) | 5.5 |
Maximum Opening Height | 11 7/8 in |
Overall Height | 13 1/2 in |
Maximum Opening Width | 4 in |
Overall Width | 5 1/2 in |
Manufacturer Warranty Length | 1 yr |
Description
Floor Register, Overall Height 13 1/2 in, Overall Width 5 1/2 in, Maximum Opening Height 11 7/8 in, Maximum Opening Width 4 in, Grille Material Wood, Material Oak Wood, Damper Material Plastic, Face Design Louvered, Airflow Directions One-Way, Adjustable Blades No, Mounting Location Floor, Mounting Style Lay-In, Blade Angle 180 Degrees , Finish Lacquered, Product Type Floor Register, Includes Damper Box, Manufacturer Warranty Length 1 yr, Airflow Capacity 118 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.