Shop All Air Vent Covers & Floor Registers
Decor Grates
Floor Register, 5.5 X 13.5, Bright Brass, Brass
Mfr # SPH412
Zoro # G3107377
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type 4x12
- Max. Duct Width (In.) 12
- Max. Duct Height (In.) 4
- Material Brass
- Construction Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Decor Grates
- MFR # SPH412
- Zoro # G3107377
- UPC # 771308004785
- Country of Origin Canada
- Category Air Vent Covers & Floor Registers
Dimensions
Max. Duct Width (In.) | 12 |
Max. Duct Height (In.) | 4 |
Overall Width (In.) | 13.5 |
Overall Height (In.) | 5.5 |
Depth (In.) | 1.38 |
Width (In.) | 13.5 |
Height (In.) | 5.5 |
Manufacturers Warranty Length | 1 yr. |
Maximum Opening Width | 4 in |
Maximum Opening Height | 11 7/8 in |
Filter Height | 13 1/2 in |
Overall Height | 13 1/2 in |
Filter Width | 5 1/2 in |
Overall Width | 5 1/2 in |
Manufacturer Warranty Length | 1 yr |
Filter Depth | 1 3/8 in |
Overall Depth | 1 3/8 in |
Description
Floor Register, Overall Depth 1 3/8 in, Overall Height 13 1/2 in, Overall Width 5 1/2 in, Maximum Opening Height 11 7/8 in, Maximum Opening Width 4 in, Filter Depth 1 3/8 in, Filter Height 13 1/2 in, Filter Width 5 1/2 in, Grille Color Brass, Grille Material Steel, Material Steel, Damper Material Plastic, Bar Spacing Not Applicable, Face Design Decorative, Airflow Directions One-Way, Adjustable Blades No, Mounting Location Floor, Mounting Style Lay-In, Blade Angle 180 Degrees , Finish Bright
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICRAFT MFG Global Industrial„¢ Aluminum TEFC Blower, 1/2 HP, Single Phase, CW, Upblast, 345 CFM (HADP8-1/2-S-TE-CWUB)
- AIR HANDLER 8-1/2x30x1 Synthetic Pleated Air Filter, MERV 7 (21C070)
- HEATFAB Gas Vent Pipe (9414LRE88-316)
- CARRIER Limit Switch 350F M/R Limit Switch (HH18HA495)
- DECOR GRATES Floor Register, 5.5 X 13.5, Antique Brass, Brass (SPH412-A)
- DECOR GRATES Floor Register, 5.5 X 13.5, Brushed Nickel, Plastic (SPH412-NKL)
- DECOR GRATES Floor Register, 5.5 X 13.5, Plated Nickel, Plated Steel (ADH412-NKL)
- DECOR GRATES Floor Register, 5.5 X 15.5, Plated Nickel, Plated Steel (ADH414-NKL)
- DECOR GRATES Floor Register, 5.5 X 13.5, Rubbed Bronze, Plastic (AJH412-RB)
- DECOR GRATES Floor Register, 5.5 X 9.5, Antique Brass, Brass (SPH408-A)
- TRUE AIRE Wall Register 3-Way 8X4 (C103M 08X04)
- Decor Grates Air Vent Covers & Floor Registers