Shop All Air Vent Covers & Floor Registers
Decor Grates
Floor Register, 5.5 X 11.5, Plated Nickel, Plated Steel
Mfr # ADH410-NKL
Zoro # G2985577
original price:
$14.99
5% off
new price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 4x10
- Max. Duct Width (In.) 10
- Max. Duct Height (In.) 4
- Material Plated Steel
- Construction Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Decor Grates
- MFR # ADH410-NKL
- Zoro # G2985577
- UPC # 771308009582
- Country of Origin Canada
- Category Air Vent Covers & Floor Registers
Dimensions
Max. Duct Width (In.) | 10 |
Max. Duct Height (In.) | 4 |
Overall Width (In.) | 11.5 |
Overall Height (In.) | 5.5 |
Height (In.) | 5.5 |
Width (In.) | 11.5 |
Depth (In.) | 1.38 |
Manufacturers Warranty Length | 1 yr. |
Overall Width | 5 1/2 in |
Maximum Opening Height | 9 7/8 in |
Overall Depth | 1 3/8 in |
Overall Height | 11 1/2 in |
Maximum Opening Width | 4 in |
Filter Depth | 1 3/8 in |
Manufacturer Warranty Length | 1 yr |
Filter Width | 5 1/2 in |
Filter Height | 11 1/2 in |
Description
Floor Register, Overall Depth 1 3/8 in, Overall Height 11 1/2 in, Overall Width 5 1/2 in, Maximum Opening Height 9 7/8 in, Maximum Opening Width 4 in, Filter Depth 1 3/8 in, Filter Height 11 1/2 in, Filter Width 5 1/2 in, Grille Color Nickel, Grille Material Steel, Material Plated Steel, Damper Material Plastic, Bar Spacing Not Applicable, Face Design Decorative, Airflow Directions One-Way, Adjustable Blades No, Mounting Location Floor, Mounting Style Lay-In, Blade Angle 180 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 14x 18 x 1 Washable Electrostatic Furnace Air Filter (14181.E)
- DAYTON Cabinet Exhaust Fan, 48 In, 208-230/460 V (6LFC4)
- D&W D&W 3840RWH Rotaire Heat Outlet Vent with Damper - 4", White (3840RWH)
- KING ELECTRIC Kbp Unit Heater 240V 5700W 1-3 Ph (KBP2406-3MP)
- DECOR GRATES Floor Register, 5.5 X 11.5, Bright Brass, Brass (SPH410)
- DECOR GRATES Floor Register, 5.5 X 11.5, Antique Brass, Brass (SPH410-A)
- DECOR GRATES Floor Register, 5.5 X 11.5, Brushed Nickel, Steel (SPH410-NKL)
- DECOR GRATES Floor Register, 3.75 X 15.5, Bright Brass, Brass (SPH214)
- DECOR GRATES Floor Register, 3.75 X 13.5, Antique Brass, Brass (SPH212-A)
- DECOR GRATES Floor Register, 7.5 X 13.5, White, Steel (S612R-WH)
- TINKERTOOLS 4 x 10 in. Metal Undampered Floor Register, Black (TI2624673)
- Decor Grates Air Vent Covers & Floor Registers