Shop All Air Vent Covers & Floor Registers
Decor Grates
Floor Register, 3.75 X 15.5, Bright Brass, Brass
Mfr # SPH214
Zoro # G2709901
original price:
$21.39
21% off
new price: $16.73
/ea
$16.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2x14
- Max. Duct Width (In.) 14
- Max. Duct Height (In.) 2-1/4
- Material Brass
- Construction Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Decor Grates
- MFR # SPH214
- Zoro # G2709901
- UPC # 771308007045
- Country of Origin Canada
- Category Air Vent Covers & Floor Registers
Dimensions
Max. Duct Width (In.) | 14 |
Max. Duct Height (In.) | 2-1/4 |
Overall Width (In.) | 15.5 |
Overall Height (In.) | 3.75 |
Width (In.) | 15.5 |
Depth (In.) | 1.38 |
Manufacturers Warranty Length | 1 yr. |
Height (In.) | 3.75 |
Filter Width | 3 3/4 in |
Manufacturer Warranty Length | 1 yr |
Maximum Opening Width | 2 3/8 in |
Overall Height | 15 1/2 in |
Maximum Opening Height | 13 7/8 in |
Filter Height | 15 1/2 in |
Filter Depth | 1 3/8 in |
Overall Width | 3 3/4 in |
Overall Depth | 1 3/8 in |
Description
Floor Register, Overall Depth 1 3/8 in, Overall Height 15 1/2 in, Overall Width 3 3/4 in, Maximum Opening Height 13 7/8 in, Maximum Opening Width 2 3/8 in, Filter Depth 1 3/8 in, Filter Height 15 1/2 in, Filter Width 3 3/4 in, Grille Color Brass, Grille Material Steel, Material Steel, Damper Material Plastic, Bar Spacing Not Applicable, Face Design Decorative, Airflow Directions One-Way, Adjustable Blades No, Mounting Location Floor, Mounting Style Lay-In, Blade Angle 180 Degrees , Finish Bright
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Electric Wall/Ceiling Unit Heater, 18 A (804T02)
- DAYTON Propeller, Dia 7 In, 21 Deg Pitch (2PYT9)
- AIR HANDLER Trim to Fit Carbon Filter, 25x25x1/4", 2 pk. (5W095)
- TEMPCO Screw Plug Immersion Heater, 36-5/8 In. L (TSP02108)
- DECOR GRATES Floor Register, 3.75 X 15.5, Antique Brass, Brass (SPH214-A)
- DECOR GRATES Floor Register, 3.75 X 15.5, Brushed Nickel, Plastic (SPH214-NKL)
- DECOR GRATES Sidewall/Ceiling Register, 7.5 X 13.5, Textured Black, Steel (ST612W)
- DECOR GRATES Floor Register, 3.75 X 13.5, Textured Black, Cast Iron (ST212)
- DECOR GRATES Floor Register, 3.75 X 13.5, Lacquered Natural, Cherry Wood (WLC212-N)
- DECOR GRATES Floor Register, 5.5 X 11.5, Rubbed Bronze, Plated Steel (AJH410-RB)
- HOME IMPRESSIONS 4 In. x 12 In. Brown Steel Floor Register (1FL0412BR-NH)
- Decor Grates Air Vent Covers & Floor Registers