Shop All Air Vent Covers & Floor Registers
Decor Grates
Floor Register, 3.75 X 15.5, Antique Brass, Brass
Mfr # SPH214-A
Zoro # G3497557
product price: $16.73
/ea
$16.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2x14
- Max. Duct Width (In.) 14
- Max. Duct Height (In.) 2-1/4
- Material Brass
- Construction Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Decor Grates
- MFR # SPH214-A
- Zoro # G3497557
- UPC # 771308009070
- Country of Origin Canada
- Category Air Vent Covers & Floor Registers
Dimensions
Max. Duct Width (In.) | 14 |
Max. Duct Height (In.) | 2-1/4 |
Overall Width (In.) | 15.5 |
Overall Height (In.) | 3.75 |
Depth (In.) | 1.38 |
Height (In.) | 3.75 |
Width (In.) | 15.5 |
Manufacturers Warranty Length | 1 yr. |
Overall Height | 15 1/2 in |
Maximum Opening Height | 13 7/8 in |
Filter Height | 15 1/2 in |
Overall Width | 3 3/4 in |
Manufacturer Warranty Length | 1 yr |
Maximum Opening Width | 2 3/8 in |
Overall Depth | 1 3/8 in |
Filter Depth | 1 3/8 in |
Filter Width | 3 3/4 in |
Description
Floor Register, Overall Depth 1 3/8 in, Overall Height 15 1/2 in, Overall Width 3 3/4 in, Maximum Opening Height 13 7/8 in, Maximum Opening Width 2 3/8 in, Filter Depth 1 3/8 in, Filter Height 15 1/2 in, Filter Width 3 3/4 in, Grille Color Brass, Grille Material Steel, Material Steel, Damper Material Plastic, Bar Spacing Not Applicable, Face Design Decorative, Airflow Directions One-Way, Adjustable Blades No, Mounting Location Floor, Mounting Style Lay-In, Blade Angle 180 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Electric Actuator, -40 to 140F (MS7520H2208)
- ATCO Insulated Flexible Duct, 12" Dia. (13102512)
- BLACK & DECKER 1,500-Watt Personal Desktop Heater, Black (BHD101B)
- CARRIER Limit Switch, 200 deg. F, M/R (HH18HA199)
- DECOR GRATES Floor Register, 3.75 X 15.5, Bright Brass, Brass (SPH214)
- DECOR GRATES Floor Register, 3.75 X 13.5, Lacquered Natural, Cherry Wood (WLC212-N)
- DECOR GRATES Floor Register, 3.75 X 13.5, Bright Brass, Brass (SPH212)
- DECOR GRATES Sidewall/Ceiling Register, 7.5 X 13.5, Textured Black, Steel (ST612W)
- DECOR GRATES Floor Register, 5.5 X 13.5, Rubbed Bronze, Plastic (AJH412-RB)
- DECOR GRATES Floor Register, 7.5 X 13.5, White, Steel (S612R-WH)
- SWIVEL 413B4X10 Brown Floor Register 4 x 10 in (SW29624)
- Decor Grates Air Vent Covers & Floor Registers