Shop All Air Vent Covers & Floor Registers
Decor Grates
Floor Register, 3.75 X 13.5, Bright Brass, Brass
Mfr # SPH212
Zoro # G3315934
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2x12
- Max. Duct Width (In.) 12
- Max. Duct Height (In.) 2-1/4
- Material Brass
- Construction Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Decor Grates
- MFR # SPH212
- Zoro # G3315934
- UPC # 771308004693
- Country of Origin Canada
- Category Air Vent Covers & Floor Registers
Dimensions
Max. Duct Width (In.) | 12 |
Max. Duct Height (In.) | 2-1/4 |
Overall Width (In.) | 13.5 |
Overall Height (In.) | 3.75 |
Width (In.) | 13.5 |
Height (In.) | 3.75 |
Manufacturers Warranty Length | 1 yr. |
Depth (In.) | 1.38 |
Overall Width | 3 3/4 in |
Maximum Opening Width | 2 3/8 in |
Overall Depth | 1 3/8 in |
Maximum Opening Height | 12 in |
Filter Depth | 1 3/8 in |
Manufacturer Warranty Length | 1 yr |
Filter Height | 13 1/2 in |
Overall Height | 13 1/2 in |
Filter Width | 3 3/4 in |
Description
Floor Register, Overall Depth 1 3/8 in, Overall Height 13 1/2 in, Overall Width 3 3/4 in, Maximum Opening Height 12 in, Maximum Opening Width 2 3/8 in, Filter Depth 1 3/8 in, Filter Height 13 1/2 in, Filter Width 3 3/4 in, Grille Color Brass, Grille Material Steel, Material Steel, Damper Material Plastic, Bar Spacing Not Applicable, Face Design Decorative, Airflow Directions One-Way, Adjustable Blades No, Mounting Location Floor, Mounting Style Lay-In, Blade Angle 180 Degrees , Finish Bright
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Conversion Kit (6PPR6)
- PARKER Filter/Dryer, 3/8 In (LLD - 053)
- AIR HANDLER 20x20x4 Synthetic Pleated Air Filter, MERV 10 (4YUZ5)
- CASABLANCA Ceiling Fan Wall Control, 4 Speed Ceiling Fan and Light Control, (99195)
- DECOR GRATES Floor Register, 3.75 X 13.5, Antique Brass, Brass (SPH212-A)
- DECOR GRATES Floor Register, 3.75 X 13.5, Plated Nickel, Plated Steel (ADH212-NKL)
- DECOR GRATES Floor Register, 3.75 X 13.5, Brushed Nickel, Steel (SPH212-NKL)
- DECOR GRATES Floor Register, 5.5 X 11.5, Bright Brass, Brass (SPH410)
- DECOR GRATES Floor Register, 5.5 X 9.5, Bright Brass, Brass (SPH408)
- DECOR GRATES Floor Register, 5.5 X 13.5, Rubbed Bronze, Plastic (AJH412-RB)
- ACORN MFG Acorn GR6BG-D Cast Iron Grille with Screws and Holes - Black (GR6BG-D)
- Decor Grates Air Vent Covers & Floor Registers