Shop All Air Vent Covers & Floor Registers
Decor Grates
Baseboard Register, 4.625 X 15, Lacquered Natural, Oak
Mfr # WL15BB
Zoro # G3055017
original price:
$35.30
5% off
new price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Louvered
- Max. Duct Width (In.) 14-1/2
- Max. Duct Height (In.) 2-19/64
- Finish Lacquered Natural
- Material Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Decor Grates
- MFR # WL15BB
- Zoro # G3055017
- UPC # 771308002392
- Country of Origin China
- Category Air Vent Covers & Floor Registers
Dimensions
Max. Duct Width (In.) | 14-1/2 |
Max. Duct Height (In.) | 2-19/64 |
Overall Width (In.) | 15 |
Overall Height (In.) | 4.625 |
Manufacturers Warranty Length | 1 yr. |
Height (In.) | 4.65 |
Depth (In.) | 3.74 |
Width (In.) | 14.96 |
Overall Height | 15 in |
Manufacturer Warranty Length | 1 yr |
Maximum Opening Width | 14 1/2 in |
Overall Width | 4 5/8 in |
Maximum Opening Height | 2 1/4 in |
Description
Baseboard Register, Overall Height 15 in, Overall Width 4 5/8 in, Maximum Opening Height 2 1/4 in, Maximum Opening Width 14 1/2 in, Grille Material Wood, Material Oak Wood, Finish Uncoated, Product Type Baseboard Register, Includes Screws, Manufacturer Warranty Length 1 yr, Airflow Capacity 95 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE Bearing 3/4 Bore (BRG01578)
- HONEYWELL Vczz6100 Valve Cartridge (VCZZ6100)
- HEIL QUAKER /ICP 1185330 Cap Rn Rd 440V 5+45 (1185330)
- MARS Air Curtain, Multipurpose, 36 In (STD236-1UA-OB)
- DECOR GRATES Return Air Grille, 7.5 X 15.5, Textured Black, Steel (ST614R)
- DECOR GRATES Floor Register, 5.5 X 9.5, Antique Brass, Brass (SPH408-A)
- DECOR GRATES Floor Register, 3.75 X 13.5, Plated Nickel, Plated Steel (ADH212-NKL)
- DECOR GRATES Floor Register, 3.75 X 13.5, Bright Brass, Brass (SPH212)
- DECOR GRATES Floor Register, 5.5 X 11.5, Bright Brass, Brass (SPH410)
- DECOR GRATES Floor Register, 5.5 X 11.5, Rubbed Bronze, Plated Steel (AJH410-RB)
- DECOR GRATES Return Air Grille, 7.5 X 13.5, Textured Black, Steel (ST612R)
- Decor Grates Air Vent Covers & Floor Registers