Shop All Lab Cleaners & Detergents
Decon Laboratories
Lab Cleaner, 8 oz., PK12
Mfr # 1101
Zoro # G5160766
product price: $411.99
/pk 12, $34.33/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8 oz
- Fragrance Unscented
- pH 11.0 to 12.0
- Color White
- Flash Point None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Decon Laboratories
- MFR # 1101
- Zoro # G5160766
- Country of Origin United States
- Category Lab Cleaners & Detergents
Dimensions
Size | 8 oz |
Container Size | 250 mL |
Details
Item | Lab Cleaner |
Fragrance | Unscented |
pH | 11.0 to 12.0 |
Color | White |
Flash Point | None |
Container Type | Drum |
Recommended Dilution | 1:100 |
Standards | USDA |
Product Type | Powdered Precision Cleaner |
Active Ingredients | Sodium Alkylbenzene Sulfonate, Sodium Tripolyphosphate, Tetrasodium Pyrophosphate |
Compatible Material | Aluminum, Ceramics, Copper, Fiberglass, Glass, Grout, Magnesium, Metal, Plastic, Porcelain, Rubber, Stainless Steel, Zinc |
Compatible Product Type | Cosmetics Manufacturing Equipment, Forgings and Stampings, Healthcare Instruments, Industrial Parts, Labware, Metal Castings, Pharmaceutical Apparatus, Plate Glass, Restaurant Equipment, Sampling Apparatus, Sidewalks and Driveways, Tanks and Reactors, Wine Glasses |
VOC Content Weight Percentage | 0% |
Maximum pH Level | 9.5 pH |
Product Form | Liquid |
Description
Lab Cleaner, Container Size 250 mL, Product Form Liquid, Maximum pH Level 9.5 pH, Fragrance Unscented, Container Type Drum, Product Type Powdered Precision Cleaner, Active Ingredients Sodium Alkylbenzene Sulfonate, Sodium Tripolyphosphate, Tetrasodium Pyrophosphate, Recommended Dilution 1:100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable Excursion-Trac Thermohygromete (98767-14)
- LOVIBOND Total Chlorine Indicator Solution, 473 mL (540222)
- PCE INSTRUMENTS Viscometer / Viscosity Meter, Measuring Range 27 to 5250 cp (PCE-RVI 8)
- UNITED SCIENTIFIC Equal Volume Metal Cylinders, Set Of 4 (SGVC04)
- ALCONOX Detergent, 1 gal., PK4 (1201)
- ALCONOX Detergent, 1 gal. (2101-1)
- ALCONOX Neutral Cleaner, 1 gal. (1901-1)
- ALCONOX Detergent, 1 gal. (2001-1)
- ALCONOX Citrajet Low Foaming Acid Cleaner, 1gal (114027)
- MICRO 90 Alkaline Cleaner, 5 gal. (M-9033)
- ALCONOX Detergent, 4 lb. (1304-1)
- Decon Laboratories Lab Cleaners & Detergents