Shop All Lab Cleaners & Detergents
Decon Laboratories
Lab Cleaner, 4.4 lb., PK6
Mfr # 2002
Zoro # G5160757
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4.4 lb
- Fragrance Mild Chlorine
- Color White
- pH Greather Than 12.0
- Flash Point None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Decon Laboratories
- MFR # 2002
- Zoro # G5160757
- Country of Origin United States
- Category Lab Cleaners & Detergents
Dimensions
Size | 4.4 lb |
Container Size | 2 kg |
Details
Item | Lab Cleaner |
Fragrance | Mild Chlorine |
Color | White |
pH | Greather Than 12.0 |
Flash Point | None |
Standards | ANSI/NFPA |
Product Type | Detergent |
Active Ingredients | ACL-56 Chlorine, Sodium Tripolyphosphate DN, Soda Ash DN, Sodium Metso Anhydrous |
Compatible Product Type | Labware Washing Machine |
Maximum pH Level | 12.9 pH |
Product Form | Powder |
Description
Lab Cleaner, Container Size 2 kg, Product Form Powder, Maximum pH Level 12.9 pH, Fragrance Mild Chlorine, Product Type Detergent, Active Ingredients ACL-56 Chlorine, Sodium Tripolyphosphate DN, Soda Ash DN, Sodium Metso Anhydrous, Compatible Product Type Labware Washing Machine, Color White, Flash Point None, Standards ANSI/NFPA, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 1080p 60fps 2MP HDMI Color Global Shutter CMOS C-mount Microscope Camera (HD222-GS)
- BEL-ART Scienceware Hdpe Long-Handled Dipper, 16 (F36780-0016)
- AMSCOPE Microscope Green Light 45mm Filter (FT-G45)
- ENDECOTTS Test Sieve, 500 Microns, 3 In Dia, 35MeshSz (003SAW.500)
- LABCONCO Liquid Detergent, 1 Gallon (4522000)
- ALCONOX Detergent, 4 lb. (1104-1)
- ALCONOX Solujet, 1 GAL (114020)
- ALCONOX Citrajet Low Foaming Acid Cleaner, 1gal (114027)
- ALCONOX Detergent, 1 gal., PK4 (1801)
- LABCONCO Detergent, Glassware Washer, 10Lbs (4422000)
- ALCONOX Detergent, 1 gal., PK4 (2101)
- Decon Laboratories Lab Cleaners & Detergents