Shop All Lab Cleaners & Detergents
Decon Laboratories
Lab Cleaner, 11 lb., PK4
Mfr # 2005
Zoro # G5161326
product price: $391.99
/pk 4, $98.00/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11 lb
- Fragrance Mild Chlorine
- Flash Point None
- Color Clear
- pH Greather Than 12.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Decon Laboratories
- MFR # 2005
- Zoro # G5161326
- Country of Origin United States
- Category Lab Cleaners & Detergents
Dimensions
Size | 11 lb |
Container Size | 5 kg |
Details
Item | Lab Cleaner |
Fragrance | Mild Chlorine |
Flash Point | None |
Color | Clear |
pH | Greather Than 12.0 |
Standards | FDA |
Container Type | Jerrycan |
Recommended Dilution | 1:200 |
Product Type | Acid Cleaner |
VOC Content Weight Percentage | 0% |
Product Form | Powder |
Active Ingredients | Citric Acid, Glycolic Acid |
Compatible Material | Aluminum, Bronze, Ceramics, Copper, Fiberglass, Glass, Magnesium, Metal, Plastic, Porcelain, Rubber, Stainless Steel, Zinc |
Maximum pH Level | 2.5 pH |
Compatible Product Type | Boilers, Castings, Cosmetics Manufacturing Equipment, Dairy Equipment Optical Parts, Electronic Components, Industrial Parts, Labware, Metal Forgings, Pharmaceutical Apparatus, Pipes, Reactors, Sampling Apparatus, Stampings, Tanks |
Description
Lab Cleaner, Container Size 5 kg, Product Form Powder, Maximum pH Level 2.5 pH, Fragrance Mild Chlorine, Container Type Jerrycan, Product Type Acid Cleaner, Active Ingredients Citric Acid, Glycolic Acid, Recommended Dilution 1:200, Compatible Product Type Boilers, Castings, Cosmetics Manufacturing Equipment, Dairy Equipment Optical Parts, Electronic Components, Industrial Parts, Labware, Metal Forgings, Pharmaceutical Apparatus, Pipes, Reactors, Sampling Apparatus, Stampings, Tanks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SCIENCE PCR Workstation, 48 in 35 in H (PCR-48-A)
- QUINCY LAB Analog Oven, 2.0 cu. ft. (30GC OVEN)
- KIMBLE CHASE Buret, Glass, 50 mL, Class A (17027F-50)
- BLACK SWAN Round Toilet Bolt Caps (13350)
- ALCONOX Detergent, 1 gal. (1701-1)
- MICRO 90 Alkaline Cleaner, 1L, PK12 (M-9050-12)
- RAYTECH General Purpose Cleaner, 946.35mL (23102R)
- ALCONOX Detergent, 1 gal. (1801-1)
- ALCONOX Detergent, 4 lb. (1304-1)
- ALCONOX Detergent, 1 gal. (2101-1)
- ALCONOX Detergent, 1 gal. (1601-1)
- Decon Laboratories Lab Cleaners & Detergents