Shop All Lab Cleaners & Detergents
Decon Laboratories
Detergent, 55 gal.
Mfr # 6055
Zoro # G5184566
product price: $2,092.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,092.99
Free 30-Day Returns
Key Features
- Size 55 gal
- Fragrance Unscented
- Color Clear
- pH 14 pH
- Flash Point None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Decon Laboratories
- MFR # 6055
- Zoro # G5184566
- Country of Origin United States
- Category Lab Cleaners & Detergents
Dimensions
Size | 55 gal |
Container Size | 210 L |
Details
Item | Detergent |
Fragrance | Unscented |
Color | Clear |
pH | 14 pH |
Flash Point | None |
Standards | ANSI/NFPA |
Container Type | Bottle |
Product Type | Detergent |
Compatible Material | Glass, Plastic, Stainless Steel |
Product Form | Liquid |
Minimum pH Level | 13 pH |
Compatible Product Type | Glassware, Labware |
Maximum pH Level | 14 pH |
Description
Detergent, Container Size 210 L, Product Form Liquid, Maximum pH Level 14 pH, Fragrance Unscented, Container Type Bottle, Product Type Detergent, Compatible Product Type Glassware, Labware, Compatible Material Glass, Plastic, Stainless Steel, Color Clear, Flash Point None, Standards ANSI/NFPA, Minimum pH Level 13 pH
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Microcentrifuge Tube, 1.5mL Pp, PK500 (111564R)
- STARRETT End Measuring Rod, 7/16In, w/Rubber Handle (234A-20)
- GLOBE SCIENTIFIC Aseptic Transfer Caps For Vacuum Bottles 53mm (70953CAP)
- A2Z SCILAB Vinyl Handle Micro Lab Small Spoon/Scoop Spatula 6.25" (A2Z-ZR115)
- MICRO 90 Alkaline Cleaner, 4L, PK4 (M-9051-4)
- ALCONOX Detergent, 1 gal., PK4 (1801)
- ALCONOX Tergajet, 4 LB (114015)
- LABCONCO Neutralizing Acid Rinse, 34 Oz (4522200)
- MICRO 90 Alkaline Cleaner, 1L, PK12 (M-9050-12)
- ALCONOX Detergent, 4 lb. (1404-1)
- LABCONCO Liquid Detergent, 1 Gallon (4522000)
- Decon Laboratories Lab Cleaners & Detergents