Shop All Lab Cleaners & Detergents
Decon Laboratories
Detergent, 20L
Mfr # 1004
Zoro # G5161265
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 20 L
- Fragrance Unscented
- Flash Point None
- Color Clear
- pH 14 pH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Decon Laboratories
- MFR # 1004
- Zoro # G5161265
- Country of Origin United States
- Category Lab Cleaners & Detergents
Dimensions
Size | 20 L |
Container Size | 20 L |
Details
Item | Detergent |
Fragrance | Unscented |
Flash Point | None |
Color | Clear |
pH | 14 pH |
Standards | ANSI/NFPA |
Product Type | Detergent |
Compatible Material | Aluminum, Ceramics, Copper, Glass, Plastic, Zinc |
Active Ingredients | Potassium Hydroxide, Trisodium citrate dihydrate, Water |
Minimum pH Level | 12 pH |
Compatible Product Type | Labware |
Maximum pH Level | 14 pH |
Product Form | Liquid |
Description
Detergent, Container Size 20 L, Product Form Liquid, Maximum pH Level 14 pH, Fragrance Unscented, Product Type Detergent, Active Ingredients Potassium Hydroxide, Trisodium citrate dihydrate, Water, Compatible Product Type Labware, Compatible Material Aluminum, Ceramics, Copper, Glass, Plastic, Zinc, Color Clear, Flash Point None, Standards ANSI/NFPA, Minimum pH Level 12 pH
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 4X-100X Four Achromatic Objective Lens Set (AX-4-V300)
- UNITED SCIENTIFIC CrystalClear Crystallizing Dish 20mL, Flat Bottom, Borosilicate Glass, 6PK (UNCRDSH-FB-20)
- BERKSHIRE Swab, 70mm, Foam, Rigid Tip, PK100 (LTO70R.20)
- WHEATON AC Round Bottle, 4 oz, PK24 (W217002)
- ALCONOX Powder Detergent, 4 LB (114010)
- ALCONOX Detergent, 1 qt., PK12 (1232)
- ALCONOX Citranox, 1 gal (114021)
- ALCONOX Detergent, 1 gal., PK4 (1801)
- MICRO 90 Alkaline Cleaner, 4L, PK4 (M-9051-4)
- ALCONOX Detergent, 25 lb., (1125)
- LABCONCO Liquid Detergent, 1 Gallon (4522000)
- Decon Laboratories Lab Cleaners & Detergents