Shop All Lab Cleaners & Detergents
Decon Laboratories
Detergent, 1 gal., PK4
Mfr # 6002
Zoro # G5161231
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Fragrance Unscented
- Flash Point None
- Color Clear
- pH 14 pH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Decon Laboratories
- MFR # 6002
- Zoro # G5161231
- Country of Origin United States
- Category Lab Cleaners & Detergents
Dimensions
Size | 1 gal |
Container Size | 3.8 L |
Details
Item | Detergent |
Fragrance | Unscented |
Flash Point | None |
Color | Clear |
pH | 14 pH |
Contains | Sodium Hydroxide, Surfactants |
Standards | ANSI/NFPA |
Container Type | Bottle |
Product Type | Detergent |
Compatible Product Type | Glassware, Labware |
Minimum pH Level | 13 pH |
Active Ingredients | Sodium Hydroxide, Surfactants |
Product Form | Liquid |
Maximum pH Level | 14 pH |
Compatible Material | Glass, Plastic, Stainless Steel |
Description
Detergent, Container Size 3.8 L, Product Form Liquid, Maximum pH Level 14 pH, Fragrance Unscented, Container Type Bottle, Product Type Detergent, Active Ingredients Sodium Hydroxide, Surfactants, Compatible Product Type Glassware, Labware, Compatible Material Glass, Plastic, Stainless Steel, Color Clear, Flash Point None, Standards ANSI/NFPA, Minimum pH Level 13 pH, Package Quantity 4
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 16 oz, 70-400, PK48 (GLC-01559)
- DYNALON Dispensing Bottle, 1000mL, PK12 (605124)
- UNITED SCIENTIFIC Eco-Mix, Vortex Mixer, 3000RPM (UNVORTMX-50ML)
- EXACT Smart Brew Starter Kit (486101-SB-K)
- ALCONOX Solujet, 1 GAL (114020)
- ALCONOX Detergent, 1 qt., PK12 (1232)
- LABCONCO Liquid Detergent, 1 Gallon (4522000)
- ALCONOX Detergent, 25 lb., (1125)
- ALCONOX Alcojet, 4 LB (114018)
- MICRO 90 Alkaline Cleaner, 1L, PK12 (M-9050-12)
- ALCONOX Detergent 8, 1 gal (114019)
- Decon Laboratories Lab Cleaners & Detergents