Shop All Lab Cleaners & Detergents
Decon Laboratories
Detergent, 1 gal., PK4
Mfr # 5301
Zoro # G5157713
product price: $303.99
/pk 4, $76.00/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Fragrance Amine
- Contains Dodecylbenzenesulfonic Acid, Surfactants
- Flash Point 140 Degrees F
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Decon Laboratories
- MFR # 5301
- Zoro # G5157713
- Country of Origin United States
- Category Lab Cleaners & Detergents
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Item | Detergent |
Fragrance | Amine |
Contains | Dodecylbenzenesulfonic Acid, Surfactants |
Flash Point | 140 Degrees F |
Color | Clear |
pH | 7.5 to 9.5 |
Standards | ANSI/NFPA |
Product Type | Detergent |
Compatible Product Type | Labware, Process Equipment, Scientific Apparatus |
Product Form | Liquid |
Maximum pH Level | 8.4 pH |
Active Ingredients | Caustic Soda Liquid 50%, DDBSA, Surfonic JL-80X, Versene 100, Water Softened |
Compatible Material | Glass, Metal, Plastic |
Description
Detergent, Container Size 1 gal, Product Form Liquid, Maximum pH Level 8.4 pH, Fragrance Amine, Product Type Detergent, Active Ingredients Caustic Soda Liquid 50 Percent, DDBSA, Surfonic JL-80X, Versene 100, Water Softened, Compatible Product Type Labware, Process Equipment, Scientific Apparatus, Compatible Material Glass, Metal, Plastic, Color Clear, Flash Point 140 Degrees F, Standards ANSI/NFPA, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Hydrometer, Density, 0.5 (GW316H)
- HEATHROW SCIENTIFIC Dropper Bulb, Latex Rubber, 2ml, 12/PK (142823)
- THERMOSAFE COOLER TRNSPORT NYLON RED 2 IN 12 IN H (455-RED)
- ALCONOX Detergent, 1 gal. (2101-1)
- ALCONOX Detergent, 1 gal. (1601-1)
- RPI Lift-Away, 1 QT (114002)
- ALCONOX Alcojet, 4 LB (114018)
- ALCONOX Detergent, 1 gal. (1201-1)
- ALCONOX Detergent, 1 gal., PK4 (1201)
- LABCONCO Detergent, Glassware Washer, 10Lbs (4422000)
- ALCONOX Tergajet, 4 LB (114015)
- Decon Laboratories Lab Cleaners & Detergents