Shop All Lab Cleaners & Detergents
Decon Laboratories
Acidic Agent, 30 gal.
Mfr # 4030
Zoro # G5161256
product price: $1,355.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,355.99
Free 30-Day Returns
Key Features
- Size 30 gal
- Fragrance Unscented
- Color Clear
- Flash Point None
- pH 1 pH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Decon Laboratories
- MFR # 4030
- Zoro # G5161256
- Country of Origin United States
- Category Lab Cleaners & Detergents
Dimensions
Size | 30 gal |
Container Size | 115 L |
Details
Item | Acidic Detergent |
Fragrance | Unscented |
Color | Clear |
Flash Point | None |
pH | 1 pH |
Standards | ANSI/NFPA |
Product Type | Acidic Detergent |
Compatible Material | Glass, Metal, Plastic |
Compatible Product Type | Autoclave Reservoirs, Stills, Ultrasonic Tanks, Waterbaths |
Product Form | Liquid |
Maximum pH Level | 1.6 pH |
Active Ingredients | Phosphoric Acid, Pluronic L-31, Water Softened |
Description
Acidic Detergent, Container Size 115 L, Product Form Liquid, Maximum pH Level 1.6 pH, Fragrance Unscented, Product Type Acidic Detergent, Active Ingredients Phosphoric Acid, Pluronic L-31, Water Softened, Compatible Product Type Autoclave Reservoirs, Stills, Ultrasonic Tanks, Waterbaths, Compatible Material Glass, Metal, Plastic, Color Clear, Flash Point None, Standards ANSI/NFPA
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCE INSTRUMENTS pH Meter, with pH-Electrode and Temperature Probe (PCE-228SLUR)
- ALLEGRO INDUSTRIES Plastic Blower, 12" (9546)
- EMD PH Test Strip, 11.0 to 13.0 pH, PK100 (EMD 1.09545.0001)
- AMSCOPE 72 LED Compact Four-Zone Microscope Ring Light with Adapter (LED-72AM)
- ALCONOX Detergent, 1 qt., PK12 (1232)
- ALCONOX Detergent 8, 1 gal (114019)
- ALCONOX Detergent, 1 qt. (1232-1)
- MICRO 90 Alkaline Cleaner, 4L, PK4 (M-9051-4)
- MICRO 90 Alkaline Cleaner, 5 gal. (M-9033)
- ALCONOX Detergent, 1 gal., PK4 (1201)
- ALCONOX Detergent, 1 gal. (1601-1)
- Decon Laboratories Lab Cleaners & Detergents