Shop All Lab Cleaners & Detergents
Decon Laboratories
Acidic Agent, 20L
Mfr # 4002
Zoro # G5161247
product price: $452.99
/ea
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 20 L
- Fragrance Unscented
- pH 1 pH
- Flash Point None
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Decon Laboratories
- MFR # 4002
- Zoro # G5161247
- Country of Origin United States
- Category Lab Cleaners & Detergents
Dimensions
Size | 20 L |
Container Size | 20 L |
Details
Item | Acidic Detergent |
Fragrance | Unscented |
pH | 1 pH |
Flash Point | None |
Color | Clear |
Standards | ANSI/NFPA |
Product Type | Acidic Detergent |
Maximum pH Level | 1 pH |
Product Form | Liquid |
Description
Acidic Detergent, Container Size 20 L, Product Form Liquid, Maximum pH Level 1 pH, Fragrance Unscented, Product Type Acidic Detergent, Color Clear, Flash Point None, Standards ANSI/NFPA
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Beaker, 1000mL, Polymethylpentene, PK3 (6FAF2)
- ADVANTECH Round Brush, Nylon, 2 In Dia (R8577)
- AIR SCIENCE Purair Basic Carbon Filter For Acids (ASTS-015)
- GLOBE SCIENTIFIC Transfer Pipet, 4.0mL, 85mm, Narrow, PK500 (136020-S20)
- ALCONOX Detergent, 1 gal., PK4 (1201)
- ALCONOX Detergent, 4 lb. (1404-1)
- ALCONOX Detergent, 25 lb., (1125)
- ALCONOX Powder Detergent, 4 LB (114010)
- ALCONOX Neutral Cleaner, 1 gal. (1901-1)
- ALCONOX Detergent, 1 gal. (1701-1)
- ALCONOX Detergent, 1 gal. (1601-1)
- Decon Laboratories Lab Cleaners & Detergents