Shop All Enclosure Fans
Deco Breeze
Deco Breeze DBF0209 16 Inch Metal Floor Standing Fan w/Adjustable Height - Copper
Mfr # DBF0209
Zoro # G904083328
product price: $146.99
/ea
Free Shipping & Returns
$146.99
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
- Brand Deco Breeze
- MFR # DBF0209
- Zoro # G904083328
- UPC # 843730002094
- Country of Origin China
- Category Enclosure Fans
Description
Deco Breeze features a broad range of styles from taller floor standing models to tabletop and desktop sizes. Designs range from colored metallic and rattan weaves to resin and wood sculpted bases that incorporate traditional to tropical themes and more! Just looking around today s homes you find incredible attention paid to detail style and trend. Items all around the home from clocks lamps furniture etc have gone through a tremendous evolution to reach the level of decorative variety you see available to consumers today. Deco Breeze decorative portable fans are out to achieve the same design revolution for the portable fan category. Now consumers will have the same functional appliance with the opportunity to choose one that looks great in their home or office. Dimensions: 48" x 18"
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
- SHOCKWAVE Lenovo Speaker M0520 (SH735990)
- BATTERY TECHNOLOGY Replacement Notebook Battery 9-Cell Lenovo Thinkpad T410 T410I T420 (LN-T430X9)
- MONOPRICE Coaxial Cable, RG-6, 3 ft., White (4057)
- EREPLACEMENTS Prjct Fltr F/ Hit Dt00731 (NJ22222-ER)
- LASKO WALLMOUNT FAN OSC 18"" W (M18950)
- THERMALTAK Thermaltake Ct140 - Case Fan (CL-F152-PL14WT-A)
- SILVERSTONE 140 mm Ultra-Quiet PWM Fan with Anti-Vibration Rubber Pads Cooling (FQ141)
- SILVERSTONE 100mm 2x PWM Fan Male to 4Pin PWM Fan Female Splitter Cable (Black) (CPF01)
- COUGAR iMicro 12V 80x80x25mm Case Fan (DC-FAN-8025B)
- THERMALTAK Thermaltake Th420 Argb Sync - Snow Edition - Processor Liquid Cooling (CL-W369-PL14SW-A)
- THERMALTAK Thermaltake Ct140 - Case Fan (CL-F148-PL14BL-A)
- Deco Breeze Enclosure Fans