Shop All Arts & Crafts
Deco Art
Deco Art DA5-9-39 Black Tie Surface Satin Acrylic Americana; Multi Color - 8 oz
Mfr # DA5-9-39
Zoro # G004154171
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deco Art
- MFR # DA5-9-39
- Zoro # G004154171
- UPC # 766218066459
- Country of Origin China
- Category Arts & Crafts
Description
DECO ART-Crafters Acrylic All Purpose Paint. Crafter's Acrylic is a low-cost acrylic paint for simple base-coating and craft projects. Designed to brush out smoothly and evenly, it covers in 1 or 2 coats. Crafter's Acrylic is versatile and can be used in general arts and crafts, stenciling, ceramics, school projects, home decorating and decorative painting. These paints can be used on wood, paper mache, fabric, plaster, clay pots, ceramic bisque, candles, canvas, resins, polymer clay, styrofoam, poster board, paper, tin, cads, gift bags and much more.
Features- Tie Surface Satin Acrylic Americana Multi Color
- Color: Black
- Capacity: 8 oz
- Weight: 10.72 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANKERS BOX Banker Box, Ltr, 500Lb, Wht/Blu, PK12 (00704)
- MEAD Filler Paper, 8.5x11", White, PK200 (17208)
- TOMBOW DUAL BRUSH SET 10 PRIMARY (56167)
- ACCO Acco® Binder Clips, Medium, 1-1/4" Width, 5/8" Capacity, Black/Silver, 12/Dozen (72050)
- DAP Ap Wd Fill/Drydex Kit (00596)
- C.H. HANSON Yellow Railroad Chalk, 144/Box (10394)
- PACON Border, 2-1/4" x 50 ft., Red (37036)
- AVERY Planner Sticker Variety Pack for Moms, Budget/Family/Fitness/Holiday/Work, Assorted Colors, 1820PK (6780)
- GORDON BRUSH Size 3/4" Chemical Resistant Ox Hair Flat Brush (0689-00075)
- CRAYOLA Model Magic Clay, 1 oz., White, PK75 (236001)
- PACON SunWorks® Construction Paper, Orange, 9x12, PK500 (P6603)
- Deco Art