Shop All Arts & Crafts
Deco Art
Deco Art DA5-30-36 Americana Multi-Surface Satin Acrylic Paint 2oz-Coffee Bean
Mfr # DA5-30-36
Zoro # G404154245
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deco Art
- MFR # DA5-30-36
- Zoro # G404154245
- UPC # 766218065520
- Country of Origin China
- Category Arts & Crafts
Description
DecoArt Americana Multi-Surface Satin Paint is an all purpose acrylic paint that can be used on wood, metal, glass, terra cotta, ceramics, papier mache, most plastics, fabric, canvas and more. This self-sealing, satin finish paint is good for both indoor and outdoor applications. Water-based. Non-toxic.
Features- Capacity - 2 oz.
- Color - Coffee Bean.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRECKNELL CS2000 Crane Scale, 2,000 x 1 lb / 1000 x 0.5 kg w/remote control (816965001811)
- ZORO SELECT Merchandise Bag Pinched Bottom 6-1/4"x9-1/4" Brown, Pk3000 (14926)
- PENTEL Hi-Polymer Lead, 0.9 mm, Bold, 180/BX, HB/Black PK (PEN509HBBX)
- MARKAL Paint Marker, Medium Tip, Orange Color Family, Paint (90904)
- CRAYOLA Metallic Crayons, Regular Size, 24 Colors Per Set, 144PK (528815)
- SAX True Flow Gloss Glaze, Light Blue, 1 Pint (S2511X)
- HAYES Hardcover Blank Book 8.5x11 Portrait, PK24 (BK124)
- YELLOW DOOR Lets Roll, Forest Friends Rollers, 6-Piece Set (1155)
- CHRISTMAS LIGHT COMP DECORATING POLE 16' (74001-1)
- UHU Stic Permanent Glue Stick, 0.74 oz, Dries Clear (99649)
- K&S PRECISION METALS Tin Sheet 4X10X008 (254)
- Deco Art