Shop All Classroom Furniture
Deco Art
Deco Art ADOL-13 8 oz Outdoor Living Paint - Frosted Glass
Mfr # ADOL-13
Zoro # G204170131
original price:
$33.95
15% off
new price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deco Art
- MFR # ADOL-13
- Zoro # G204170131
- UPC # 766218091307
- Country of Origin China
- Category Classroom Furniture
Description
Features
- Deco art americana decor outdoor living paint
- Enhance your outdoor decor with this durable eggshell finish acrylic
- Outdoor living paint is permanent and durable with adhesion to concrete
- Terra cotta, masonry, wood, metal, plastic, glass, and more
- Water and scuff resistant
- Color: Frosted Glass
- Capacity: 8 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALL POPS WallPops WPE0447 24 X 36 White Calendar Monthly Wall Decals (WPE0447)
- INTEX AIR MATRESS TWIN 39X75"" (64145ED)
- BAXTON STUDIO Winda Dark Gray 3-Door Wooden Entryway Shoe Storage Cabinet (152-9167)
- ALERA Credenza, 60" W, Steel (ALESD6024BM)
- CHILDCRAFT Single-Sided Junior Writing Center, 36-1/4 x 29-1/2 x 32-1/4 Inches (1301526)
- ASHLEY PRODUCTIONS Time To Go 3in Timer (50100)
- BOUNCYBANDS Big Wiggle Seat Sensory Cushion, Dark Gray (WS33GY)
- LEARNING RESOURCES 20-Second Handwashing Timer, 2PK (4361)
- ADVANTUS 12" Globe w/Blue Oceans, Silver-Tone Metal Desktop Base, Full-Meridian (30502)
- REGENCY Regency 15 in Learning Classroom Chair (4 pack)- Black (4520BK4PK)
- KINDERMAT Heavy-Duty KinderMat, 2in thick (HDM-302)
- Deco Art Office & School Tables