Shop All Arts & Crafts
Deco Art
Deco Art ADMTL-14 8 oz Americana Decor Metallic Paint; Soft Gold
Mfr # ADMTL-14
Zoro # G704153337
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deco Art
- MFR # ADMTL-14
- Zoro # G704153337
- UPC # 766218091765
- Country of Origin United States
- Category Arts & Crafts
Description
Deco Art-Americana Decor Metallics. Add the highest metallic finish to home decor projects with this advanced, highly-pigmented formula. Perfect for subtle accenting or full coverage application. This pack contains 8oz of metallic finish. Conforms to ASTM D 4236. Made in USA.
Features- 8 oz Americana Decor Metallic Paint
- Color: Soft Gold
- Dimension: 3.06" H x 2.8" W x 2.8" L
- Weight: 0.66 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTUS Box, Index Card, 3X5", Clear (40307)
- MEAD Spiral 5 Subject Notebook, Wide Ruled, 180 Sheets Per Book, PK3 (MEA05680)
- QUALITY RESOURCE GROUP Stadium Cup, Safety is for Life, PK10 (24GSCSL)
- ENCORE PACKAGING Ball Grip (EP-820)
- AVERY Heat Transfer Paper for Light Fabrics, 8 (3275)
- ART 101 Colorable Travel Art Kit (31024MB)
- GLUE STIC Glue Stic, Washable, Nontoxic, Permanent Adhesive, 0.26 oz. (7170900166)
- CENTER ENTERPRISES Ready2Learn™ Jumbo Washable Stamp Pad, Seasonal Kit, PK4 (6617)
- PACON Trait-TexDoubleWeightYarnCones, 2oz., PK12 (00590)
- SPECTRA Spectra Deluxe Bleeding Art Tissue Paper Assortment - Assorted Rainbow Color; Pack 480 (200591)
- PACON Rainbow Kraft Paper, 36"x1000ft., Purple (63330)
- Deco Art