Shop All Arts & Crafts
Deco Art
Deco Art ADMTL-13 8 oz Americana Decor Metallic Paint; Silver
Mfr # ADMTL-13
Zoro # G504153421
product price: $30.75
/ea
$30.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deco Art
- MFR # ADMTL-13
- Zoro # G504153421
- UPC # 766218091758
- Country of Origin United States
- Category Arts & Crafts
Description
Deco Art-Americana Decor Metallics. Add the highest metallic finish to home decor projects with this advanced, highly-pigmented formula. Perfect for subtle accenting or full coverage application. This pack contains 8oz of metallic finish. Conforms to ASTM D 4236. Made in USA.
Features- 8 oz Americana Decor Metallic Paint
- Color: Silver
- Dimension: 3.06" H x 2.8" W x 2.8" L
- Weight: 0.66 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARCO Cash Box, w/ Latch Lock, 7 Cmpmnts, 11"x7-3/4"x4-3/4", Gray (SPR15501)
- S.P. RICHARDS CO Refill, Gel, G2, Xtrafn, Pe, PK2 (77244)
- ACCO Report Cover 8-1/2 x 11", 20 Pt., Dark Green (A7025076A)
- TAPE LOGIC Tape Logic® Labels, "Radioactive II", 4" x 4", Black/White/Yellow, 500/Roll (DL5242)
- SUPER STACKER Pencil Box, Clear, 3.75in x 8.38in x 1.63in, 8PK (40309)
- PRISMACOLOR Prismacolor 002520 Premier Double Ended Non-Toxic Art Marker; Assorted Colors; Pack - 12 (2520)
- SAX True Flow Water Soluble Block Printing Ink, 5 Ounce Tube, Magenta (175-8218)
- EUREKA Dr. Seuss™ Catfts Hat Wearable Cut Out Hats, 32 Per Pack, PK2 (861000)
- CRAYOLA Dry Erase Washable Crayons, Vibrant Colors, PK48 (BIN985200)
- PACON Art Tissue, 12" x 18", Assorted, PK100 (59530)
- BETTER OFFICE PRODUCTS Photo Album Refill Sheets, For 4 x 6 Inch Photos, Mixed Format, Heavyweight, 25PK (32422)
- Deco Art