Shop All Arts & Crafts
Deco Art
Deco Art ADMTL-12 8 oz Americana Decor Metallic Paint; Pewter
Mfr # ADMTL-12
Zoro # G904153397
product price: $27.45
/ea
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deco Art
- MFR # ADMTL-12
- Zoro # G904153397
- UPC # 766218091741
- Country of Origin United States
- Category Arts & Crafts
Description
Deco Art-Americana Decor Metallics. Add the highest metallic finish to home decor projects with this advanced, highly-pigmented formula. Perfect for subtle accenting or full coverage application. This pack contains 8oz of metallic finish. Conforms to ASTM D 4236. Made in USA.
Features- 8 oz Americana Decor Metallic Paint
- Color: Pewter
- Dimension: 3.06" H x 2.8" W x 2.8" L
- Weight: 0.66 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Strap Tensioner, Polypropylene/Polyester (EP-1150)
- GBC Plastic Binding, 1/4"Diameter, 25-Sht Cap, 100/BX, Black PK (GBC4000020)
- NEENAH PAPER ColoPaper, Lift-OffLemon, 500, PK500 (21011)
- BORDETTE Decorative Border, Pink, 2.25in x 50ft, PK6 (P0037266)
- CHARLES LEONARD Long Handle Easel Brush, Size 18, Natural Bristle, Flat Profile, PK12 (73575)
- CRAYOLA Color Wonder Mess Free Coloring Pad + Markers, Baby Shark, PK2 (757103)
- RAINBOW Paper, Kraft, Rnbw, 36X1000, Oe (PAC63100)
- PACON Drawing Paper, White, Medium Weight, 9" x 12", 500 Sheets (4709)
- UNIVERSAL Glue Stick, 1.3 oz., Clear, PK12 (UNV76752)
- FADELESS Paper Assortment, 25 Assorted Colors, 12" x 18", 100 Sheets (0057650)
- JACQUARD PRODUCTS Camo Tie Dye Kit (JAC9470)
- Deco Art