Shop All Arts & Crafts
Deco Art
Deco Art ADMTL-10 8 oz Americana Decor Metallic Paint; Copper
Mfr # ADMTL-10
Zoro # G104153487
$21.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deco Art
- MFR # ADMTL-10
- Zoro # G104153487
- UPC # 766218091727
- Country of Origin United States
- Category Arts & Crafts
Description
Deco Art-Americana Decor Metallics. Add the highest metallic finish to home decor projects with this advanced, highly-pigmented formula. Perfect for subtle accenting or full coverage application. This pack contains 8oz of metallic finish. Conforms to ASTM D 4236. Made in USA.
Features- 8 oz Americana Decor Metallic Paint
- Color: Copper
- Dimension: 3.06" H x 2.8" W x 2.8" L
- Weight: 0.66 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Paper, Filler, Wide, No Margin Pk (PAC2403)
- AVERY Folder, 2-Pocket, Letter, Lbe 25PK (AVE47986)
- UNIVERSAL File Boxes, Black/Gray, Plastic (UNV40010)
- OHAUS Spring Scale, 100g Capacity (8261-M0)
- PACON Paper, Tagboard, 18" x 24", White, PK100 (5220)
- HELIX 360° Angle and Circle Maker (36002)
- GRYPHON HOUSE Global Art Activity Book (9780876591901)
- AVERY Glue Sticks, 0.26 oz, 6/PK, Purple Dries Clear PK (AVE98096)
- PERLER Multi-Mix Fuse Beads Jar, Pack of 22000 (17000)
- TEACHER CREATED RESOURCES Teacher Created Resources TCR20888-3 Confetti Small Plastic Storage Bin - 3 Each (TCR20888-3)
- CHARLES LEONARD Long Handle Easel Brush, Size 18, Natural Bristle, Flat Profile, PK12 (73575)
- Deco Art