Shop All Arts & Crafts
Deco Art
Deco Art ADMTL-09 8 oz Americana Decor Metallic Paint; Tin
Mfr # ADMTL-09
Zoro # G504153483
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deco Art
- MFR # ADMTL-09
- Zoro # G504153483
- UPC # 766218091710
- Country of Origin United States
- Category Arts & Crafts
Description
Deco Art-Americana Decor Metallics. Add the highest metallic finish to home decor projects with this advanced, highly-pigmented formula. Perfect for subtle accenting or full coverage application. This pack contains 8oz of metallic finish. Conforms to ASTM D 4236. Made in USA.
Features- 8 oz Americana Decor Metallic Paint
- Tin
- Dimension: 3.06" H x 2.8" W x 2.8" L
- Weight: 0.66 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES 18" W-Series Direct Heat Foot Sealer w/ 15mm Serrated Seal Width - PTFE Coated (W-450DTS)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 7", Kraft, 25/Bundle (22XK73)
- EUREKA Tub of Animal Counters Manipulative Set, 100 Pieces (867470)
- ZORO SELECT Edge Protector, Steel, 60 in, PK2940 (AB22-12060)
- RUST-OLEUM Concrete Chips Gray Blnd (301359)
- CHARTPAK Chart Tape, 1/8" x 324", Glossy, Black (BG1251)
- MINWAX STAIN MARKER EBONY 1/3OZ (634900000)
- UNI PAINT Industrial Marker, Medium Point, PK12 (63606)
- BUSINESS SOURCE Stick, Glue, 0.74 oz., Clear, 30Ct, PK12 (15787PK)
- SANFORD Prismacolor Color Art Pencils, Metallic Silver Lead (3375)
- CRAYOLA 520083 4-Count Standard Assorted Classroom Crayons in Cello Wrap Pack, 360PK (251520083SC)
- Deco Art