Shop All Arts & Crafts
Deco Art
Deco Art ADMTL-07 8 oz Americana Decor Metallic Paint; Sterling Silver
Mfr # ADMTL-07
Zoro # G904153540
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deco Art
- MFR # ADMTL-07
- Zoro # G904153540
- UPC # 766218091697
- Country of Origin United States
- Category Arts & Crafts
Description
Deco Art-Americana Decor Metallics. Add the highest metallic finish to home decor projects with this advanced, highly-pigmented formula. Perfect for subtle accenting or full coverage application. This pack contains 8oz of metallic finish. Conforms to ASTM D 4236. Made in USA.
Features- 8 oz Americana Decor Metallic Paint
- Color: Sterling Silver
- Dimension: 3.06" H x 2.8" W x 2.8" L
- Weight: 0.66 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GINGHER Scissors, 6 in., SS, Multipurpose (220070-1001)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 5"x 8", Clear (R58)
- MASTERVISION Easel, Display, 3 Leg, Lightweight, Silver (FLX09102MV)
- JJ KELLER Trip Cost Report Envelope (972)
- SCHNEIDER PEN Paint-It 310 Acrylic Markers, 2 mm Bullet Tip, Wallet, 6 Assorted Ink Colors (120195)
- PENTEL Oil Pastels, 50 Colors Per Pack, 150PK (PHN50)
- CRAYOLA Crayola Washable Kids Paint, 42 Count (BIN540157)
- CENTER ENTERPRISES Ready2Learn™ Jumbo Circular Washable Paint/Ink Pad, 10 Colors (6615)
- PAASCHE Paasche H-6P 0.64 mm Single Action Airbrush with Medium Head for H - Pack of 6 (H-6P)
- WEILER 1/4" Marking Brush, Black Bristle, 1-1/4" Trim Length, Long Handle (41008)
- SAX EXCLUSIVE Premium Pre-Cut Mat, 8 x 10 Inches, Black, Pack of 10 PK (409657)
- Deco Art