Shop All Arts & Crafts
Deco Art
Deco Art ADMTL-06 8 oz Americana Decor Metallic Paint; Bronze
Mfr # ADMTL-06
Zoro # G304153492
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deco Art
- MFR # ADMTL-06
- Zoro # G304153492
- UPC # 766218091680
- Country of Origin United States
- Category Arts & Crafts
Description
Deco Art-Americana Decor Metallics. Add the highest metallic finish to home decor projects with this advanced, highly-pigmented formula. Perfect for subtle accenting or full coverage application. This pack contains 8oz of metallic finish. Conforms to ASTM D 4236. Made in USA.
Features- 8 oz Americana Decor Metallic Paint
- Color: Bronze
- Dimension: 3.06" H x 2.8" W x 2.8" L
- Weight: 0.66 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Digital Platform Bench Scale with Remote Indicator 60kg/150 lb. Capacity (TE150)
- DIXON TICONDEROGA China Marker, White Color Family, 12 PK (DIX00092)
- XEROX High-Yield Toner, 4,800 Page-Yield, Cyan (106R03514)
- ZORO SELECT File Jacket 8-1/2 x 11", Clear, Pk25 (45TU80)
- DAP Ap Wd Fill/Drydex Kit (00596)
- PACON Rainbow Kraft Paper, 36"x1000ft., Brown (63020)
- SCHOOL SMART Oil Pastels, 12PK (PAC9805-5987DI)
- CRAYOLA Washable Paint, Black, Gallon (5421285051)
- CARL MANUFACTURING Carl Manufacturing CUI14028 Replacement Straight Blade for DC-210-220- and 238- Silver (CUI14028)
- CRAYOLA Ultra-Clean Markers, Fine Line, Assorted Colors, PK36 (BIN587813BN)
- UNI PAINT Industrial Marker, Medium Point, PK12 (63631)
- Deco Art