Shop All Wall Art & Decor
Deco Art
Deco Art ADMTL-05 8 oz Americana Decor Metallics; Vintage Brass
Mfr # ADMTL-05
Zoro # G204007918
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deco Art
- MFR # ADMTL-05
- Zoro # G204007918
- UPC # 766218091673
- Country of Origin United States
- Category Wall Art & Decor
Description
Deco Art-Americana Decor Metallics. Add the highest metallic finish to home decor projects with this advanced, highly-pigmented formula. Perfect for subtle accenting or full coverage application. This pack contains 8oz of metallic finish. Conforms to ASTM D 4236. Made in USA.
Features- 8 oz Americana Decor Metallics
- Color: Vintage Brass
- Dimension: 3.06" H x 2.8" W x 2.8" L
- Weight: 0.66 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAREX Disposable Underpads, 30x30In, 105 g, PK100 (1347)
- NATIONAL PUBLIC SEATING Square Stool with Backrest, Height 31" to 39"Gray (6330HB)
- HON Pedestal Desk, 30" D, 60" W, 29-1/2" H, Mocha, Laminate (HON34962MOP)
- RAYMOND PRODUCTS Folding/Stacked Chair Cart, 50-3/4" x 22" (600US)
- DECORACION Home Decor Harvest Screen (DE3088383)
- TRADEMARK FINE ART Preston 'Florida Beach Chair' Canvas Art, 35x47 (EM0517-C3547GG)
- TRADEMARK FINE ART June Erica Vess 'Flower Stone Tile IX' Canvas Art, 14x14 (WAG15281-C1414GG)
- TRADEMARK FINE ART Cole Borders 'Beer Keg Cold Air Pressure Tap' Canvas Art, 18x24 (ALI22043-C1824GG)
- TRADEMARK FINE ART Guido Borelli 'Due Strade al Mattino' Canvas Art, 30x47 (ALI34175-C3047GG)
- VASER DESIGNS 19.7 in. Canvas Wall Art, White & Black (VA3554704)
- TRADEMARK FINE ART Joanne Porter 'Pansies Faces' Canvas Art, 12x24 (ALI30420-C1224GG)
- Deco Art Wall Art & Decor