Shop All Arts & Crafts
Deco Art
Deco Art ADMTL-04 8 oz Americana Decor Metallic Paint; 24k Gold
Mfr # ADMTL-04
Zoro # G004153570
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deco Art
- MFR # ADMTL-04
- Zoro # G004153570
- UPC # 766218091666
- Country of Origin United States
- Category Arts & Crafts
Description
Deco Art-Americana Decor Metallics. Add the highest metallic finish to home decor projects with this advanced, highly-pigmented formula. Perfect for subtle accenting or full coverage application. This pack contains 8oz of metallic finish. Conforms to ASTM D 4236. Made in USA.
Features- 8 oz Americana Decor Metallic Paint
- 24k Gold
- Dimension: 3.06" H x 2.8" W x 2.8" L
- Weight: 0.66 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWRAPPERS Hand Stretch Wrap, Clear, 1000 ft.L, PK18 (15A902)
- ZORO SELECT 20" x 20" Open Poly Bags, 0.50 mil, Clear (4DKV6)
- POST-IT Flag, Tab Dispensr, Assorted, PK100 (686-RALY)
- LEARNING RESOURCES Giant Classroom Thermometer (0399)
- CRAYOLA Crayola® Crayon/Marker Combo Classpack®, 8 Colors, PK256 (5233-49)
- SUNWORKS Construction Paper, 58lb, 9 x 12, Blue, PK50 (7403)
- MIDWEST PRODUCTS Midwest Products 5241 0.31 x 12 x 24 in. Birch Plywood (191410)
- PACON Card Stock, Emerald Green, 8.5" x 11", PK100 (101170)
- CHILDCRAFT Double Adjustable Art Easel, Dry Erase Panels, 24 x 26-7/8 x 44-1/2 Inches (16667)
- CREATIVITY STREET Wax Works Sticks, Assorted Bright Hues, 8in, 48 Count, PK6 (PAC4170)
- CHENILLE KRAFT Felt Sheets, 9x12, Assorted, PK30 (3904)
- Deco Art