Shop All Arts & Crafts
Deco Art
Deco Art ADMTL-03 8 oz Americana Decor Metallic Paint; Rose Gold
Mfr # ADMTL-03
Zoro # G304153591
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deco Art
- MFR # ADMTL-03
- Zoro # G304153591
- UPC # 766218091659
- Country of Origin United States
- Category Arts & Crafts
Description
Deco Art-Americana Decor Metallics. Add the highest metallic finish to home decor projects with this advanced, highly-pigmented formula. Perfect for subtle accenting or full coverage application. This pack contains 8oz of metallic finish. Conforms to ASTM D 4236. Made in USA.
Features- 8 oz Americana Decor Metallic Paint
- Color: Rose Gold
- Dimension: 3.06" H x 2.8" W x 2.8" L
- Weight: 0.66 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAX True Flow Colorburst Glaze, Pistachio, 1 Pint (S2615X)
- CHARLES LEONARD Paper Fasteners, 0.5", 100 Per Pack, PK20 (2RBP)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 8", 2 mil, Clear, Pk100 (6GGN5)
- ZORO SELECT Corrugated Boxes, 18" x 18" x 20", Kraft, 15/Bundle (493T72)
- DECO ART GERANM RED-PATIO PAINT 2 OZ (DCP-7)
- DAP Ap Wd Fill/Drydex Kit (00596)
- SAX True Flow Gloss Glaze, Light Blue, 1 Pint (S2511X)
- SAX Versatemp Heavy-Bodied Tempera Paint, White, Quart (2684)
- SANFORD Prismacolor Col-Erase Pencils, Assorted Lead, Assorted Barrel, 24/Set (20517)
- EUREKA Birthday Theme Stickers, PK1440 (655062)
- WOODLAND SCENICS Plaster Brush Set (WOO1186)
- Deco Art