Shop All Arts & Crafts
Deco Art
Deco Art ADMTL-02 8 oz Americana Decor Metallic Paint; Champagne Gold
Mfr # ADMTL-02
Zoro # G304153614
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deco Art
- MFR # ADMTL-02
- Zoro # G304153614
- UPC # 766218091642
- Country of Origin United States
- Category Arts & Crafts
Description
Deco Art-Americana Decor Metallics. Add the highest metallic finish to home decor projects with this advanced, highly-pigmented formula. Perfect for subtle accenting or full coverage application. This pack contains 8oz of metallic finish. Conforms to ASTM D 4236. Made in USA.
Features- 8 oz Americana Decor Metallic Paint
- Color: Champagne Gold
- Dimension: 3.06" H x 2.8" W x 2.8" L
- Weight: 0.66 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magnetic Bulldog Clip, 1In, Slvr, PK2 (2WFW6)
- SWINGLINE GBC Shredder Bags, 13-19 gal., For 300X, PK25 (1765010B)
- DAHLE Prem Guillotine Paper Cutter, 15-1/8" (565)
- ELECTROMARK Blank Tag, 5-3/4 x 2-7/8 In, Grn, PK100 (Y625749)
- DAHLE Trimmer, 18", Rolling, Be (508)
- GELLI ARTS 8 in. Printing Plate, 12PK (091037649867-WHCase)
- PACON Sketch Pad, 9" x 12", White (4746)
- SCENIC SAND Scenic Sand 514-45 25 lbs Activa Bag of Bulk Colored Sand; Dark Brown (514-45)
- PACON Tru-Ray Construction Paper, 76lb, 12 x 18, Sky Blue, PK50 (103048)
- TEACHER CREATED RESOURCES STEM Basics: Craft Sticks, PK1500 (TCR20919)
- RAINBOW Paper, Kraft, Rnbw, 36X1000, Bk (PAC63300)
- Deco Art