Shop All Arts & Crafts
Deco Art
Deco Art ADMTL-01 8 oz Americana Decor Metallic Paint; Pearl
Mfr # ADMTL-01
Zoro # G904153533
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deco Art
- MFR # ADMTL-01
- Zoro # G904153533
- UPC # 766218091635
- Country of Origin United States
- Category Arts & Crafts
Description
Deco Art-Americana Decor Metallics. Add the highest metallic finish to home decor projects with this advanced, highly-pigmented formula. Perfect for subtle accenting or full coverage application. This pack contains 8oz of metallic finish. Conforms to ASTM D 4236. Made in USA.
Features- 8 oz Americana Decor Metallic Paint
- Color: Pearl
- Dimension: 3.06" H x 2.8" W x 2.8" L
- Weight: 0.66 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYDRON KinderMag Set, 48-Piece Set (57-5000)
- ZORO SELECT Expanding File A-Z, 21 Pockets, Kraft, Letter, Brown (70121)
- ZEBRA PEN Pen, Gel, Sarasa, Rt, 1.0Mm, Bk, PK12 (46610)
- J.R. MOON PENCIL CO Pencils 5th Graders Are #1, PK144 (7865)
- CREATIVITY STREET Square Artist Pastels, 24 Assorted Colors, 6 Each, 144 Pieces (PAC9750)
- SCENIC SAND Activa Bag 5 lbs of Fadeproof Colored Sand (SC81410)
- FADELESS Paper, Rl, Fadlss, 48""X50', Rbe (PAC57205)
- MAYCO Mayco 8 Oz. Magic Metallics Non-Toxic Metallic Paint; Gold (406497)
- PRANG Prang® Classic Art Markers, Fine Tip, 12 Colors, PK144 (X80744)
- PACON Paper Roll, 48"x50ft., Rich Blue (57185)
- PACON White Drawing Paper, 78lb, 12 x 18, Pure White, PK500 (4812)
- Deco Art