Shop All Stencils
Deco Art
Deco Art 233818 6 x 6 in. Zinnia Stencil Pack of 3
Mfr # 233818
Zoro # G603900032
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Features
- Stencils have pre-cut designs on flexible plastic that simply need to be painted onto any project
- Durable stencils can be used over and over
- Zinnia is a modern zinnia flower design
- Stencils Size: 6" x 6"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEREX Fire Extinguisher, 4A:80B:C, Dry Chemical, 10 lb (B441)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 5" Height, First Aid Kit, Portrait, OS-EM-D-35-V-10490 (OS-EM-D-35-V-10490)
- 3M DBI-SALA Advanced Winch (8518560)
- KISHIGO High-Visibility Vest, Green, 2XL/3XL (B123-2X-3X)
- DECO ART 233842 Simple Script Alphabet Stencil -6 x 18 x 3 in. (AS10-110-K)
- RAE Pavement Stencil, 4 in, Number Kit, 1/8 (STL-108-8040)
- RAE Pavement Stencil, 24 in, Number Kit, 1/8, STL-108-8240 (STL-108-8240)
- NMC Individual Character Stencil 12" Number Set, PMC12-F (PMC12-F)
- C.H. HANSON Stencil, Number Kit, 12pcs., 4 x 2-3/4 In., 70353 (70353)
- NMC Individual Character Stencil 12" Number Set, PMC12-T (PMC12-T)
- NMC Individual Character Stencil 12" Number Set, PMC12-X (PMC12-X)
- Deco Art Stencils