Shop All Wall Mount Hooks
Decko
Storage Hook Set, 30PK
Mfr # DK41002
Zoro # G706134044
product price: $20.59
/pk 30, $0.69/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Height 7.375 in
- Weight 2.75
- Width 8.75 in
- Length 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Decko
- MFR # DK41002
- Zoro # G706134044
- UPC # 725113410026
- Country of Origin China
- Category Wall Mount Hooks
Dimensions
Hook Height | 7.375 in |
Width | 8.75 in |
Length | 2.5 in |
Details
Hook Item | Tool Storage |
Weight | 2.75 |
Description
This Decko 30-piece storage hook set is a complete set of storage hooks for your home, garage, workshop and shed! Each hook is made of rust resistant-steel. This hook set includes (2) 8" Ladder Hooks, (2) 8" Chair Hooks, (4) 6" Bike Hooks, (6) 3" Pegs, (1) 6" Hose Hook, (2) 4" Coat & Hat Hooks, (2) 2" Tool Holders, (2) 4" Tool Hooks, (3) 2" Utility Hooks, (1) 6" Shovel/Rake Holder, (2) 4" U-Shaped Tool Hooks, (2) 3" Mop/Broom Hooks, (1) 6" Extension Cord Hook and mounting hardware.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Grade 1 Storeroom Mortise Lock, Schlage FSIC With Construction Core, 03 Lever, N Escutcheon, Satin C (L9080T 03N 626)
- MSI Xl Prescott Braly SAMPLE Rigid Core Click Lock Luxury Vinyl Plank Flooring (ZOR-LVR-XL-0142-SAM)
- EKENA MILLWORK Standard Foster Bullseye Plinth Block With Rounded Edge, 3 1/2"W x 7"H x 1"P (PBP035X070X100FOS04)
- ZORO SELECT O-Ring, Dash 125, Buna N, 0.1 In., PK100 (1RHE9)
- MARLIN STEEL WIRE PRODUCTS Wall Hook, Red, Steel, C, 4-1/4" H (01431005-05)
- ZORO SELECT Hook, Tarp, 3 1/2 In (4PB81)
- ORFEBRERIA 0.75 in. J Hook Wall Mount Style, Silver, 25PK (OR3234342)
- TOOLFLEX One-size-fits-all, Click-n-go Tool Holder with Wall Adapter, Black, 2PK (TF2-1)
- CRAWFORD Hanger Swivel 180 50# (HSWH)
- NATIONAL HARDWARE Reed Medium Brushed Gold Steel 4 in. L Hook 60 lb 1 pk (N337-905)
- HICKORY HARDWARE Signature Hook 1-1/2 Inch Center to Center (P2155-OBH)
- Decko Wall Mount Hooks