Shop All Bath Towel Bars and Hooks
Decko
Decko Bath Products 38220 12 In. Chrome Twin Towel Bar
Mfr # 801764
Zoro # G703684153
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Decko
- MFR # 801764
- Zoro # G703684153
- UPC # 725113382200
- Country of Origin China
- Category Bath Towel Bars and Hooks
Description
Features
- 12 in. Chrome Twin Towel Bar
- Gives You Twice The Hanging/Dying Space As A Single 12 in. Towel Bar
- Size - 1-3/4 in. & 3 in.
- Projection From Wall.
- Dimension - 1.7 x 4.7 x 15.1 in.
- Item Weight - 0.04 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO 901 Series Sch. 40 PVC Half Kit - Foot Act. (901-FA-PVC-BZ)
- LEGEND VALVE 3/8" CHROME UNION (310-142CP)
- COLDER Inline Insert, Acetal, Straight-Through (PLC22006)
- ZORO SELECT Elbow, SS, 45 Degrees (ZUSA-PF-8207)
- DECKO BAR TOWEL TWIN18""DIAMOND (38140)
- DECKO BAR TOWEL 18""DIAMOND CHR (38110)
- DECKO Ring Towel Plastic Decko (38230)
- DECKO BAR TOWEL TWIN 24"" CHROM (38160)
- DECKO BAR TOWEL 24""DIAMOND CHR (38170)
- DECKO Chrome 3 Arm Towel Rack - Pedestal Towel Holders & Racks (DE308909)
- KOHLER Bancroft 24" Towel Bar (11411-BN)
- Decko Bath Towel Bars and Hooks