Shop All Bicycle Racks
Decko
Bicycle Hoist
Mfr # DK41005
Zoro # G806133961
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.5 in
- Width 9.25 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Decko
- MFR # DK41005
- Zoro # G806133961
- UPC # 725113410057
- Country of Origin China
- Category Bicycle Racks
Dimensions
Length | 3.5 in |
Width | 9.25 in |
Height | 4 in |
Description
The Decko Celling Mount Bike Hoist Set is perfect for garages or any space where you don't have the floor space to store your bike. It saves space and protects your bike's tires. It comes with 48 feet of rope and mounting screws.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON ROD-PUSH (692011)
- OREGON Dethatcher Spring (89-801)
- JED Pool Maintenance Kits 5 oz (00-481)
- HYDROFARM Heavy Duty Shears (HGHDS)
- DECKO Floor Double Bicycle Stand (DK41007)
- MADRAX Bike Rack, 1-Sided, 9-Bike, 110 in., Silver (QS-GR116-G)
- GLOBAL INDUSTRIAL U-Rack Bike Rack, Black, Flange Mount, 2-Bike Capacity (442804MBK)
- GLOBAL INDUSTRIAL Wave Bike Rack, Green, Flange Mount, 7-Bike Capacity (652778MGN)
- MADRAX Bike Rack, Blk, (5) Bikes, 36 in. H, 3 in. W (QS-H36-5-SF-B)
- MADRAX Bike Rack, 2-Sided, 8-Bike, 48 in., Black (QS-GR110-B)
- ZORO SELECT Bike Rack, Black, Steel, 43-1/2 in., 5-Bike (45MK39)
- Decko Bicycle Racks