Shop All Toilet Paper Dispensers & Holders
Decko Bath Products
WHT Tissue Holder
Mfr # 48890
Zoro # G707985270
Sold in multiples of 6 for $29.94
$29.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color White
- Dispenser Height 9.313 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Decko Bath Products
- MFR # 48890
- Zoro # G707985270
- UPC # 725113488902
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 9.313 in |
Dispenser Width | 4.17 in |
Dispenser Depth | 2 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | White |
Description
Bright White Finish On Steel Construction Toilet Tissue Holder Spring Action For Easy Roll Changing, Solid Frame With Plastic Roller, Carded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTAN CHEMICAL CO. Airlift Clothesline Fresh Soft 1 Quart Air Freshener (305003)
- GEORGIA-PACIFIC 9-1/2 gal Rectangular Trash Can, Silver, 17 1/4 in Dia, Stainless Steel (59471)
- METROVAC Vacuum Bag, 2-Ply, Disposable, 5 PK (DVP-26RP)
- ATHEA LABORATORIES Liquid Drain Opener, 1 qt., Bottle (253)
- DELTA Trinsic, Tissue Holder Stainless (75950-SS)
- PFISTER Tp Hldr Dbl Ts Bg (BPH-TB0BG)
- GEORGIA-PACIFIC Toilet Paper Dispr, 12-3/4 In. H (57893)
- MORCON MORSOFT PLASTIC SMALL CORE TISSUE DISPENSER, 5.4 X 8.51 X 13.55, BLACK (VT1006)
- IMPACT PRODUCTS Impact, DOUBLE ROLL TOILET TISSUE DISPENSER, 12.3 X 4.25 X 2.7, CHROME, 1 DOZEN (2501CT)
- GEORGIA-PACIFIC Bathroom Tissue Dispenser, Dbl Roll, TLT/SKE (GPC59206)
- GEORGIA-PACIFIC Compact Toilet Paper Dispenser (5679500)
- Decko Bath Products Toilet Paper Dispensers & Holders