Shop All Toilet Paper Dispensers & Holders
Decko Bath Products
CHR Toilet Tiss Holder
Mfr # 38890
Zoro # G507985418
product price: $5.15
/ea
Sold in multiples of 6 for $30.90
$30.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Depth 3.01 in
- Dispenser Width 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Decko Bath Products
- MFR # 38890
- Zoro # G507985418
- UPC # 725113388905
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 3.01 in |
Dispenser Width | 3.5 in |
Dispenser Height | 3 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Description
Chrome Toilet Tissue Holder, Solid Frame, Spring Action, Exposed Screw, 5 x 312
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 7200 17in Black Stripping Floor Pad, 5PK (399177200BK)
- CLOROX Towels & Wipes, White, Canister, Non-Woven Fiber, 150 Wipes, Unscented, 8 PK (CLO 69150)
- HLS COMMERCIAL 4 gal Rectangular Trash Can, Silver, Stainless Steel (HLS04SS)
- LIBMAN Libman Commercial 11-1/4" Wide Big Gator Mop® Refill - (3959)
- DECKO BATH PRODUCTS WHT Tissue Holder (48890)
- DELTA Trinsic, TissueHolder CampgneBrnz (75950-CZ)
- BOBRICK Dispenser, Tissue , 2 Roll, S/S (B288)
- GEORGIA-PACIFIC Toilet Paper Dispr, Coreless, 13-1/4 In. H (56747A)
- BOBRICK Toilet Tissue Dispenser (6997)
- AMERICAN IMAGINATIONS 8-in. x 2.5-in. Toilet Paper Roll Holder Roller Plastic White (AI-34939)
- PROPLUS Bath Tissue Holder And Roller Set in Chrome (553007)
- Decko Bath Products Toilet Paper Dispensers & Holders