Shop All Toilet Paper Dispensers & Holders
Decko Bath Products
CHR Swing Tissue Holder
Mfr # 38090
Zoro # G107915587
product price: $6.49
/ea
Sold in multiples of 5 for $32.45
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Chrome
- Dispenser Depth 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Decko Bath Products
- MFR # 38090
- Zoro # G107915587
- UPC # 725113380909
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 7 in |
Dispenser Height | 2.68 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Chrome |
Description
Chrome Swing Type Toilet Tissue Holder, Spring Action, 1 Piece Roller, 514 x 412
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST SANITIZERS 1 qt. Clear, Plastic Secondary Container, 12 Pack (SS10004)
- VIKAN Round Hygienic Bucket, 9 19/32 in Dia, Yellow, polypropylene (56886)
- KOHLER Standard Roller (GP1409388)
- SUSTAYN BY SPILFYTER Sorbents, 44 gal, 3 in x 48 in, Oil, Blue, Polypropylene (M-34)
- DECKO BATH PRODUCTS WHT Tissue Holder (48890)
- BOBRICK Toilet Tissue 2 Roll Dispenser, Stainless Steel, Jumbo (2892)
- KOHLER Bancroft Toilet Tissue Holder (11415-SN)
- BOBRICK Bobrick ConturaSeries Surface Mounted MultiRoll Tissue Dispenser B4288 (B-4288)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, 2 Rolls, Plstc, Blk (58722)
- GEORGIA-PACIFIC SofPull Twin High-Capacity Center-Pull Dispenser, 20.13 x 7 x 10.75, Smoke (56509)
- Decko Bath Products Toilet Paper Dispensers & Holders